Canon Tilt-type desktop calculator

Sebelum PPN:
Rp349.900
Spesifikasi
Digit Number of Display12 digits
Dimensions (Width x Depth x Height) (mm)108x167x22
Dimensions, Width x Depth x Thickness (mm)108x167x22
Eco Mark Certification Number11 135 001
Mass (g)172 (including batteries)
Power SupplySolar battery + lithium battery (CR2032 x 1)
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeTilt type desktop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large screen & tilting LCD desktop calculator with business calculation function/time calculation function/the angle of the large display screen can be adjusted for easy viewing.

Ulasan Produk

Tidak ada ulasan