KOKUYO Tape glue <Dot liner petitmore> (Pack of 3 pastes)

Sebelum PPN:
Rp95.900
Spesifikasi
ColorPink (heart pattern)/Orange (flower pattern)/Yellow (star pattern)
Dimensions, Width W x Depth D x Height H (mm)79x18x117
Mass (g)41
Tape Length (m)8
Tape Width (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A super mini type with 8m roll that fits neatly into a pen case with a cute heart pattern, flower pattern, and star pattern up to the slope. With a full cover cap to prevent dust, it is a light pull design that can be pulled lightly to the end.

Ulasan Produk

Tidak ada ulasan