Plus (Stationery) Splash string

Sebelum PPN:
Rp32.900 - Rp119.900
Spesifikasi
ColorBlack
Length (mm)450
Material16 sufu
Tip ShapeUrushi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A "spelling string" that is very useful in the office and is used to bundle bulky books and documents.
You can use it as many times as you like by untying it, so you can add documents later.
This is convenient when closing documents, such as storing a large amount of documents or organizing documents.
Feature
Specification
Fixed type

Ulasan Produk

Tidak ada ulasan