KOKUYO Scissor Cutter Integrated 2-Way <Hakoake> (Gunting)

Sebelum PPN:
Rp169.900 - Rp229.900
Spesifikasi
Blade Length (mm)65
Included Accessoriescap
Overall Length (mm)183
Repeated and RefillableCorrespondence
Wall Thickness (mm)1.5
Width (mm)74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient scissors that can be used in two modes! The newly developed "Hakoake mode" allows you to open cardboard boxes with the scissors blades closed with a blade of about 3 mm that comes out when you squeeze the switch on the main unit. . It is a safe design that automatically returns to the state where the blade does not come out when the grip of the handle is loosened from the "Hakoake mode" state. Since the blade has a blade guard, you can use it by placing your index finger in "Hakoake mode". The "3D glueless structure" that minimizes the contact area of the blade prevents glue from sticking to the part where the blade contacts even when cutting adhesive tape. Comes with a cap.

Ulasan Produk

Tidak ada ulasan