Canon Scientific calculator

Sebelum PPN:
Rp539.900
Spesifikasi
Digit Number of Display10 digits of mantissa, 2 digits of exponent
Dimensions, Width x Depth x Thickness (mm)80x168x13
Eco Mark Certification Number09 135 006
Mass (g)88
Memories Number19
Power SupplySolar cell + CR2032
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Green Purchasing Law Compatible Textbook View & 2 Power Supply System New Function Apps Key Equipped Internal Calculation Highly accurate calculation with up to 18 digits Compatible with land and house surveyor examination with hard cover
* Regulations regarding bringing in calculators are subject to change, so please check the Land and House Surveyor Examination website.
Feature
Specification
Functions: 189 functions, Internal calculation digits (max): 16

Ulasan Produk

Tidak ada ulasan