Canon Printer Laser Satera A4 Monochrome LBP351i (Print dan Fotokopi)

Sebelum PPN:
Rp14.999.900
Spesifikasi
ColorPrinting: Monochrome
Conform toDouble-sided printing: Standard support
Dimensions, Width W x Depth D x Height H (mm)415x529x438
Eco Mark Certification Number15 155 065
Included AccessoriesToner cartridge, etc.
InterfaceUSB 2.0 Hi-Speed x 1, USB 2.0 Host x 3, 1000Base-T / 100Base-TX / 10Base-T, expansion slot x 1 (for SD card)
Language DisplayPage description: LIPS V (LX / IV / III / II +), BMLinkS
Mass (kg)About 24.7
PaperMaximum: A4
Paper Size[Paper cassette] A4 / B5 / A5 / Letter / Legal / Executive / User-defined size (width: 148.0-215.9mm x length: 210.0-355.6mm) [Bypass tray] Width: 76.2-215.9mm x length: 127.0-355.6mm
Power Consumption (W)In sleep mode: Approximately 1
Printing MethodSemiconductor laser + dry electrophotographic method
Printing speedA4: 55 sheets / minute Double-sided printing: A4 36.5 pages / minute (2 pages: 1 sheet on both sides)
Product Typeprinter
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
TimeRecovery time (approximate recovery time from sleep): Sleep mode 3:10 seconds (default)
Warranty PeriodFree of charge: 12 months (on-site repair)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed printing of 55 A4 pages per minute. Excellent paper compatibility, making it ideal for a wide range of industries and businesses.
It starts up quickly, with a recovery time of 0 seconds (when sleep is set to low) and a warm-up time of less than 12 seconds (when fast startup is turned on) thanks to fast startup.
MEAP ADVANCE is included as standard.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
TEC value: 0.6kWh

Ulasan Produk

Tidak ada ulasan