Canon Printer Laser Beam All-in-One Satera A4 ColorMF842Cdw (Print dan Fotokopi)

Sebelum PPN:
Rp36.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)500x556x640
Eco Mark Certification Number23 155 034
FunctionFax: Super G3: 33.6 kbps, G3: 14.4 kbps (with automatic fallback function)
Included AccessoriesToner cartridge 064 (Y/M/C) starter cartridge (1 each), toner cartridge 064 (K), power cord, etc.
InterfaceUSB2.0 High-Speed x 1, USB2.0 Host x 2, 1000Base-T/100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2,412 to 2,472 MHz)
Mass of Main Unit (kg)About 37.0
Model NumberManufacturer: 6162C007
Printing MethodSemiconductor laser + dry electrophotographic method
Product TypeMFP
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
SizeCopy function Original size: A4/A5/A6/B5/Legal/Letter (maximum 216.0 x 297 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed scanning and printing achieve high productivity.
A flagship model equipped with the latest security features that can be used with confidence and contributes to business efficiency.
This A4 color multifunction printer is equipped with a copier, printer, scanner, fax, simultaneous double-sided reading ADF, and wireless LAN, and in addition to being able to copy at a high speed of 38 pages per minute, it also produces speedy output from the first page, achieving a copying speed of 38 A4 pages per minute in both color and monochrome.
*When printing A4 single-sided documents at full size. This is the speed when printing the same data continuously on plain paper (when copying using the document tray).
In addition to the standard cassette, up to three optional cassettes can be installed.
Achieves large-capacity paper feeding of up to 2,660 sheets.
Small size paper such as A5/A6/B5 can also be fed from the cassette.
A large 7-inch color touch panel that allows for smooth operation.
"Reserved printing" to prevent unattended printing
When printing a document from a computer, you can store the print data in the machine so that it is not printed immediately.
You can also set the machine so that printing is only possible after verifying your identity, preventing important documents from being seen by others.
You can print with confidence without worrying about making a mistake.
*A cable for connecting to a PC is not included.
*A warranty card is not included. For warranty registration, please refer to the "Request for Product Warranty Registration" included with the product.
Feature
Specification
*Scanner function Reading resolution (maximum): 600 dpi x 600 dpi *First print: A4 (approximate): 5.0 seconds *Print speed: A4 single-sided: 33 pages/minute, A4 double-sided: 20 pages/minute *Page description language: CARPS2 *Double-sided printing function: Yes *Print color: Monochrome *Compatible toner: Toner cartridge 072 series *Free warranty period: 12 months (repair service) *Paper capacity (64 g/m2): 250 sheets

Ulasan Produk

Tidak ada ulasan