Canon RF Lens RF-S7.8mm F4 STM DUAL

Sebelum PPN:
Rp18.999.900
Spesifikasi
Angle of View(Horizontal/Vertical/Diagonal)(°): 6300'/6300'/6300'
Diameter x Length (mm)Maximum: (approx.) DIA69.2x41.5
F ValueMinimum: 16, Number of blades: 7
Included AccessoriesLens Cap E-58 II, Lens Dust Cap RF
Lens configuration9 pieces in 7 groups
Magnification (times)Maximum shooting: 0.07
Mass (g)(Approx.) 131
Shooting Distance (m)Shortest: 0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When combined with the EOS R7, this lens enables the capture of 3D images with a field of view of approximately 60°, close to the human field of view.
3D images captured with this lens can be exported to a variety of formats, including Apple Vision Pro spatial video, 3D Theater, and 3D 180°. By converting the images output by the camera using the app, you can view them in a style that suits you.
[Useful in a variety of situations]
It greatly reduces the need for equipment and preparation, and gives you more freedom in how you shoot, whether on a tripod or handheld. You can enjoy VR shooting in your preferred style, for both still images and videos.
[Minimum shooting distance of 0.15m for closer subject distance]
With a minimum shooting distance of 0.15m, it is also recommended for shooting close-up shots. Shooting at a distance of 0.15-0.5m from the camera produces the most three-dimensional effect.
[Small and lightweight for easy portability]
The lens is compact thanks to the adoption of a straight system that does not use a prism. The lens alone weighs approximately 131g, and when combined with the EOS R7 it weighs approximately 743g (including battery and card), allowing for highly mobile shooting.
[High-quality depiction to every corner of the screen]
In addition to the short back focus unique to the EOS R system, the effective placement of two UD lenses enables high-quality 3D images. In addition, the lens configuration does not use prisms, reducing flare and ghosting. With an angle of view of approximately 60°, 4K recording achieves a higher pixel density than 8K images with an angle of view of approximately 180°.
[AF for easy focusing]
By adopting a gear-type STM, the left and right lenses are driven as a single unit, enabling AF with the same operation as with conventional lenses. It supports not only one-shot AF but also movie servo AF.
[Focus/control ring for improved operability]
Equipped with a focus/control ring. The left/right focus difference adjustment mode switch and focus/control ring can be used to adjust the left/right focus difference.
*The AF range is limited to the image circle of the left lens.
*Since this camera does not have a focus/control switch, switching between the focus ring and control ring must be done on the camera side.

Ulasan Produk

Tidak ada ulasan