Spesifikasi
| Accessory Type | Lens cap E-55 (included), Lens dust cap RF (included), Lens case LP1016 (sold separately), Lens hood ET-60B (sold separately), PROTECT filter 55mm (sold separately) |
|---|---|
| Angle of View | 23°20' to 6°10', 15°40' to 4°5', 27°50' to 7°25' (horizontal/vertical/diagonal) |
| F Value | Minimum 22 (at 55 mm), Minimum 32 (at 210 mm) |
| Length (mm) | 92.9 |
| Lens | telescope lens |
| Lens configuration | 11 elements in 8 groups (2 UD lenses, 1 aspherical lens) |
| Magnification | Maximum shooting 0.28 (at 210mm), maximum shooting 0.05 (at 55mm) |
| Mass (g) | About 270 |
| Mount | Canon - RF Mount |
| Number of Fan Blades | 7 (Aperture) |
| Shooting Distance (m) | Minimum 0.73 (at 210mm), Minimum 1.0 (at 55mm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A lightweight and compact telephoto zoom lens compatible with the EOS R system equipped with an APS-C size sensor. 〇 Photographic expressions unique to telephoto lenses Telephoto lenses not only draw distant objects closer together, but also make subjects more attractive through compression effects and bokeh effects. This lens covers a telephoto range equivalent to 88mm to 336mm in 35mm format, so you can enjoy rich photographic expressions. 〇 Close-up shooting specifications to get close to the subject Shortest shooting distance 0.73m (at 210mm), maximum shooting magnification 0.28x (at 210mm). With close-up photography that you want to take one step further, you can capture the details of the subject. 〇 Camera shake correction effect: 4.5 steps, cooperative 7.0 steps Optical camera shake correction effect is 4.5 steps * 1. In addition, it is equipped with an in-body image stabilization mechanism, and when attached to an EOS R system compatible camera, it exhibits an image stabilization effect of 7.0 steps*2 through cooperative control. *1 Compliant with CIPA standard (Yaw/Pitch direction) when using EOS R10 with focal length of 210mm *2 Compliant with CIPA standard (Yaw/Pitch direction) when using EOS R7 with focal length of 210mm Demonstrating the power of descriptive power. Canon's unique optical technology eliminates the photographic distortion that occurs with spherical lenses.・UD lens A UD lens that efficiently removes color blur in photographs. It enables clear and beautiful depiction and compact lens design.・IMAGE STABILIZER Canon's unique in-lens image stabilization that corrects camera shake during shooting that causes failed photos. You can also shoot in the dark or handheld with confidence.・Stepping motor for smooth focus during STM shooting. Combining it with a camera equipped with Movie Servo AF enables even more comfortable movie shooting.・After full-time manual AF, MF is possible immediately simply by rotating the focus ring.・Adopts a rear focus system that realizes a compact rear focus lens and comfortable AF operation. Another feature is that the overall length of the lens does not change when focusing.・Control ring You can arbitrarily assign ISO sensitivity and exposure compensation functions to achieve more comfortable shooting.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
