Spesifikasi
| Accessory Type | Lens cap E-49 (included), lens dust cap RF (included), lens case LP814 (sold separately), lens hood EW-53 (sold separately), PROTECT filter 49 mm (sold separately) |
|---|---|
| Angle of View | 64 ° 30'-28 ° 20'/ 45 ° 30'-19 ° 05'/ 74 ° 20'-33 ° 40' (horizontal / vertical / diagonal) |
| F Value | Minimum 22 (at 18 mm), minimum 32 (at 45 mm) |
| Length (mm) | About 44.3 |
| Lens configuration | 7 pieces in 7 groups |
| Magnification | Maximum shooting 0.16 (AF / 45mm), maximum shooting 0.26 (MF / 45mm) |
| Mass (g) | About 130 |
| Number of Fan Blades | 7 sheets (aperture) |
| Shooting Distance (m) | Shortest 0.2 (at AF / 18mm), shortest 0.15 (MF / 18mm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact and lightweight standard zoom lens that covers 29 to 72 mm in the 35 mm format and weighs approximately 130 g.
Since it can be attached to the full-size compatible camera of the EOS R system equipped with an APS-C size sensor, it can be used seamlessly even when used in combination with an APS-C compatible camera.
〇Compact and lightweight design with consideration for operability The total length is about 44.3 mm and the mass is about 130 g. A compact and lightweight design equivalent to the EF-M15-45mm F3.5-6.3 IS STM has been achieved. In addition, by adopting a lens storage mechanism that does not use a switch, the lens barrel can be stored simply by rotating the zoom ring.
〇 Image stabilization effect 4.0 steps, cooperative 6.5 steps The effect of optical image stabilization is 4.0 steps * 1. Furthermore, when attached to the APS-C camera of the EOS R system equipped with an in-body image stabilization mechanism, the image stabilization effect of 6.5 steps * 2 is demonstrated by coordinated control. Even with APS-C machines, it supports shooting with powerful image stabilization.
* 1 Compliant with CIPA standard when using EOS R10 with a focal length of 45 mm (Yaw / Pitch direction)
* 2 Compliant with CIPA standard when using EOS R7 with a focal length of 45 mm (Yaw / Pitch direction)
〇 Equipped with STM that realizes smooth video AF
Equipped with a lead screw type stepping motor (STM) that smoothes the drive during AF. Quiet and smooth video AF is possible even in an environment where sound is a concern.
〇 On-board technology ・ Aspherical lens An aspherical lens that demonstrates excellent descriptive power. Canon's unique optical technology removes the distortion of photographs that inevitably occurs with spherical lenses.
IMAGE STABILIZER
Canon's original in-lens image stabilization that corrects camera shake during shooting, which causes failed photos, on the lens side. You can take pictures in the dark or in your hand with confidence.
・ STM
A stepping motor that smoothes the focus during shooting. By combining it with a camera equipped with video servo AF, you can shoot even more comfortable videos.
-After full-time manual autofocus, manual focus is possible immediately by simply rotating the focus ring.
-Adopts a rear focus method that realizes a compact rear focus lens and comfortable AF operation. Another feature is that the total length of the lens does not change when focusing.
* To use with EOS R / EOS RP, the firmware of the camera of the version compatible with this lens is required. Please download and update the latest firmware from the Canon website. * To display images taken with this lens, it is necessary to upgrade the compatible camera application. Download the latest Digital Photo Professional and Picture Style Editor from the Canon website. Download Digital Photo Professional Express from the App Store. * Due to the specifications of this lens, multiple exposure shooting is not supported. Also, it is not possible to take multiple-exposure shots with another lens using images taken with this lens (except for EOS R3 / R7 / R10).
Since it can be attached to the full-size compatible camera of the EOS R system equipped with an APS-C size sensor, it can be used seamlessly even when used in combination with an APS-C compatible camera.
〇Compact and lightweight design with consideration for operability The total length is about 44.3 mm and the mass is about 130 g. A compact and lightweight design equivalent to the EF-M15-45mm F3.5-6.3 IS STM has been achieved. In addition, by adopting a lens storage mechanism that does not use a switch, the lens barrel can be stored simply by rotating the zoom ring.
〇 Image stabilization effect 4.0 steps, cooperative 6.5 steps The effect of optical image stabilization is 4.0 steps * 1. Furthermore, when attached to the APS-C camera of the EOS R system equipped with an in-body image stabilization mechanism, the image stabilization effect of 6.5 steps * 2 is demonstrated by coordinated control. Even with APS-C machines, it supports shooting with powerful image stabilization.
* 1 Compliant with CIPA standard when using EOS R10 with a focal length of 45 mm (Yaw / Pitch direction)
* 2 Compliant with CIPA standard when using EOS R7 with a focal length of 45 mm (Yaw / Pitch direction)
〇 Equipped with STM that realizes smooth video AF
Equipped with a lead screw type stepping motor (STM) that smoothes the drive during AF. Quiet and smooth video AF is possible even in an environment where sound is a concern.
〇 On-board technology ・ Aspherical lens An aspherical lens that demonstrates excellent descriptive power. Canon's unique optical technology removes the distortion of photographs that inevitably occurs with spherical lenses.
IMAGE STABILIZER
Canon's original in-lens image stabilization that corrects camera shake during shooting, which causes failed photos, on the lens side. You can take pictures in the dark or in your hand with confidence.
・ STM
A stepping motor that smoothes the focus during shooting. By combining it with a camera equipped with video servo AF, you can shoot even more comfortable videos.
-After full-time manual autofocus, manual focus is possible immediately by simply rotating the focus ring.
-Adopts a rear focus method that realizes a compact rear focus lens and comfortable AF operation. Another feature is that the total length of the lens does not change when focusing.
* To use with EOS R / EOS RP, the firmware of the camera of the version compatible with this lens is required. Please download and update the latest firmware from the Canon website. * To display images taken with this lens, it is necessary to upgrade the compatible camera application. Download the latest Digital Photo Professional and Picture Style Editor from the Canon website. Download Digital Photo Professional Express from the App Store. * Due to the specifications of this lens, multiple exposure shooting is not supported. Also, it is not possible to take multiple-exposure shots with another lens using images taken with this lens (except for EOS R3 / R7 / R10).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
