Spesifikasi
| Accessory Type | Lens cap E-55 (included), lens dust cap RF (included), lens case LP1016 (sold separately), lens hood EW-60F (sold separately), PROTECT filter 55 mm (sold separately) |
|---|---|
| Angle of View | 64 ° 30'~ 8 ° 40', 45 ° 30'~ 5 ° 45', 74 ° 20'~ 10 ° 25'(horizontal / vertical / diagonal) |
| F Value | Minimum 22 (at 18 mm), minimum 40 (at 150 mm, 1/3 stage display) |
| Length (mm) | About 84.5 |
| Lens configuration | 17 elements in 13 groups |
| Magnification | Maximum shooting 0.44 (AF / 50mm), maximum shooting 0.59 (MF / 35mm) |
| Mass (g) | About 310 |
| Number of Fan Blades | 7 sheets (aperture) |
| Shooting Distance (m) | Minimum 0.17 (at AF / 18mm), minimum 0.12 (at MF / 150mm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A lightweight and compact high-magnification zoom lens that covers from a wide angle of 29 to 240 mm in the 35 mm format to a telephoto lens.
You can shoot a wide range of things such as everyday life, travel, sports, airplanes, railroads, etc. with this one. Since it can be attached to a full-frame compatible camera of the EOS R system, it can be used seamlessly even when used in combination with an APS-C compatible camera.
〇 At AF, the shortest shooting distance is 0.17m, and the maximum shooting magnification is 0.44x.
At AF, the shortest shooting distance is 0.17m (at 18mm to 35mm), and the maximum shooting magnification is 0.44x (at 50mm). It is possible to take a close-up shot of the subject.
〇 "Center Focus Macro" that enables further close-up photography with MF
Close-up shooting using MF achieves a minimum shooting distance of 0.12m (at 18mm to 24mm) and a maximum shooting magnification of 0.59x (at 35mm). Compared to normal macro photography, you can enjoy depictions that look like the area around the screen is greatly blurred.
〇 Image stabilization effect 4.5 steps, cooperative 7.0 steps The effect of optical image stabilization is 4.5 steps * 1. Furthermore, when attached to the APS-C camera of the EOS R system equipped with an in-body image stabilization mechanism, it demonstrates a 7.0-step * 2 image stabilization effect through coordinated control.
* 1 Compliant with CIPA standard when using EOS R10 with a focal length of 150 mm (Yaw / Pitch direction)
* 2 Compliant with CIPA standard when using EOS R7 with a focal length of 150 mm (Yaw / Pitch direction)
〇 On-board technology ・ Aspherical lens An aspherical lens that demonstrates excellent descriptive power. Canon's unique optical technology removes the distortion of photographs that inevitably occurs with spherical lenses.
・ IMAGE STABILIZER
Canon's original in-lens image stabilization that corrects camera shake during shooting, which causes failed photos, on the lens side. You can take pictures in the dark or in your hand with confidence.
・ STM
A stepping motor that smoothes the focus during shooting. By combining it with a camera equipped with video servo AF, you can shoot even more comfortable videos.
-After full-time manual autofocus, manual focus is possible immediately by simply rotating the focus ring.
-Adopts a rear focus method that realizes a compact rear focus lens and comfortable AF operation. Another feature is that the total length of the lens does not change when focusing.
・ Center Focus Macro
This macro function can be used by turning the focus ring to adjust the focus position during manual focus.
* When focusing in the MF-dedicated range, it is necessary to manually turn the focus position toward infinity and move it to the "AF focus range" in order to return the focus mode to AF. * The image quality will be lower than the range in focus with AF, so it is recommended to shoot while checking the image after shooting. More aberrations and image flow are more likely to occur around the screen. * The detection accuracy of the focus guide function (EOS R / EOS Ra) will decrease. Use the viewfinder or LCD monitor's magnifying function to focus. * Focus operation within the MF range is not possible with remote shooting from a computer or smartphone such as EOS Utility or Camera Connect.
You can shoot a wide range of things such as everyday life, travel, sports, airplanes, railroads, etc. with this one. Since it can be attached to a full-frame compatible camera of the EOS R system, it can be used seamlessly even when used in combination with an APS-C compatible camera.
〇 At AF, the shortest shooting distance is 0.17m, and the maximum shooting magnification is 0.44x.
At AF, the shortest shooting distance is 0.17m (at 18mm to 35mm), and the maximum shooting magnification is 0.44x (at 50mm). It is possible to take a close-up shot of the subject.
〇 "Center Focus Macro" that enables further close-up photography with MF
Close-up shooting using MF achieves a minimum shooting distance of 0.12m (at 18mm to 24mm) and a maximum shooting magnification of 0.59x (at 35mm). Compared to normal macro photography, you can enjoy depictions that look like the area around the screen is greatly blurred.
〇 Image stabilization effect 4.5 steps, cooperative 7.0 steps The effect of optical image stabilization is 4.5 steps * 1. Furthermore, when attached to the APS-C camera of the EOS R system equipped with an in-body image stabilization mechanism, it demonstrates a 7.0-step * 2 image stabilization effect through coordinated control.
* 1 Compliant with CIPA standard when using EOS R10 with a focal length of 150 mm (Yaw / Pitch direction)
* 2 Compliant with CIPA standard when using EOS R7 with a focal length of 150 mm (Yaw / Pitch direction)
〇 On-board technology ・ Aspherical lens An aspherical lens that demonstrates excellent descriptive power. Canon's unique optical technology removes the distortion of photographs that inevitably occurs with spherical lenses.
・ IMAGE STABILIZER
Canon's original in-lens image stabilization that corrects camera shake during shooting, which causes failed photos, on the lens side. You can take pictures in the dark or in your hand with confidence.
・ STM
A stepping motor that smoothes the focus during shooting. By combining it with a camera equipped with video servo AF, you can shoot even more comfortable videos.
-After full-time manual autofocus, manual focus is possible immediately by simply rotating the focus ring.
-Adopts a rear focus method that realizes a compact rear focus lens and comfortable AF operation. Another feature is that the total length of the lens does not change when focusing.
・ Center Focus Macro
This macro function can be used by turning the focus ring to adjust the focus position during manual focus.
* When focusing in the MF-dedicated range, it is necessary to manually turn the focus position toward infinity and move it to the "AF focus range" in order to return the focus mode to AF. * The image quality will be lower than the range in focus with AF, so it is recommended to shoot while checking the image after shooting. More aberrations and image flow are more likely to occur around the screen. * The detection accuracy of the focus guide function (EOS R / EOS Ra) will decrease. Use the viewfinder or LCD monitor's magnifying function to focus. * Focus operation within the MF range is not possible with remote shooting from a computer or smartphone such as EOS Utility or Camera Connect.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
