Spesifikasi
| Angle of View | (Horizontal, vertical, diagonal) 24 °, 16 °, 28 ° 30 ' |
|---|---|
| Dimensions (mm) | Maximum diameter x length: Approx. DIA76.5 x 99.3 |
| F Value | Minimum: 16 |
| Lens configuration | 14 pieces in 10 groups |
| Magnification (times) | Maximum shooting: 0.12 |
| Mass (g) | Approximately 636 |
| Number of Fan Blades | Aperture: 11 |
| Set Contents | Lens pouch LP1219, lens hood ET-73C, lens cap E-67II, lens dust cap RF |
| Shooting Distance (m) | Shortest: 0.75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A medium telephoto L lens that offers sharp imaging power and a large bokeh effect even at full aperture.
This lens allows for expressive possibilities that only this lens can offer, such as rich bokeh, optical design that delivers high image quality to every corner of the image, and agile AF that won't miss a single moment.
[Expressive power of large F1.4 aperture]
The use of UD lenses suppresses chromatic aberration, achieving both the large bokeh characteristic of an F1.4 lens and smooth rendering from the focal peak. The appropriate placement of aspherical lenses achieves high image quality across the entire frame, surpassing that of the EF85mm F1.4L IS USM. It also allows for close-up shooting with a minimum focusing distance of 0.75m and a maximum magnification of 0.12x.
[Compact, lightweight design with excellent mobility and high operability]
Despite being a large-aperture mid-telephoto lens, it boasts a slim, compact size with a maximum diameter of 76.5mm. Its compact and lightweight design, weighing approximately 636g and measuring approximately 99.3mm in length, offers excellent mobility. It also shares the same overall length and front filter diameter as the previously released f/1.4 prime L lens series, ensuring ease of use on set. Furthermore, the lens is equipped with an iris ring, allowing manual aperture control during video recording.
[Excellent focus performance]
The camera employs a rear-focusing system, with the focus lens group driven by a VCM. The combination of an actuator capable of driving the heavy lens unit with high speed and precision, and a four-element focus lens group, achieves both suppressed lens breathing and agile AF. Furthermore, when combined with the Dual Pixel Intelligent AF and CMOS AF II found on the EOS R1/R5 Mark II, it achieves high-speed, high-precision AF. The VCM is controlled by a high-performance microprocessor, matching it with the camera's AF algorithm to accommodate changing shooting styles, such as high-speed continuous shooting with the electronic shutter and regular use of servo AF with subject detection. Combined with the high-speed AF, the camera's AF system delivers even greater comfort with its fast, continuous capture, stable tracking, and consistent focus.
[Enabling video shooting with extremely little breathing and stable composition]
The optical design suppresses focus breathing during video shooting, allowing you to shoot video with extremely stable composition, even when paired with a camera that does not have an electronic focus breathing compensation function. With a camera that supports focus breathing compensation, turning focus breathing compensation on makes stability even more pronounced. When shooting video, the lens operates quietly, smoothly tracking subject movement and touch focus operations, allowing you to shoot high-quality video.
* A weak magnetic field is generated from the electromagnetically driven components built into the VCM. If you are using an implanted cardiac pacemaker or other medical device and experience any abnormalities, move away from this product and consult a doctor.
*When the lens is not attached to the camera, or when the camera is attached and the power switch is turned off, shaking the lens may cause the internal lens elements to move, which may result in noise, but this is not a malfunction. Even if the internal lens elements move due to vibrations, such as when carrying the lens, this will not affect performance.
This lens allows for expressive possibilities that only this lens can offer, such as rich bokeh, optical design that delivers high image quality to every corner of the image, and agile AF that won't miss a single moment.
[Expressive power of large F1.4 aperture]
The use of UD lenses suppresses chromatic aberration, achieving both the large bokeh characteristic of an F1.4 lens and smooth rendering from the focal peak. The appropriate placement of aspherical lenses achieves high image quality across the entire frame, surpassing that of the EF85mm F1.4L IS USM. It also allows for close-up shooting with a minimum focusing distance of 0.75m and a maximum magnification of 0.12x.
[Compact, lightweight design with excellent mobility and high operability]
Despite being a large-aperture mid-telephoto lens, it boasts a slim, compact size with a maximum diameter of 76.5mm. Its compact and lightweight design, weighing approximately 636g and measuring approximately 99.3mm in length, offers excellent mobility. It also shares the same overall length and front filter diameter as the previously released f/1.4 prime L lens series, ensuring ease of use on set. Furthermore, the lens is equipped with an iris ring, allowing manual aperture control during video recording.
[Excellent focus performance]
The camera employs a rear-focusing system, with the focus lens group driven by a VCM. The combination of an actuator capable of driving the heavy lens unit with high speed and precision, and a four-element focus lens group, achieves both suppressed lens breathing and agile AF. Furthermore, when combined with the Dual Pixel Intelligent AF and CMOS AF II found on the EOS R1/R5 Mark II, it achieves high-speed, high-precision AF. The VCM is controlled by a high-performance microprocessor, matching it with the camera's AF algorithm to accommodate changing shooting styles, such as high-speed continuous shooting with the electronic shutter and regular use of servo AF with subject detection. Combined with the high-speed AF, the camera's AF system delivers even greater comfort with its fast, continuous capture, stable tracking, and consistent focus.
[Enabling video shooting with extremely little breathing and stable composition]
The optical design suppresses focus breathing during video shooting, allowing you to shoot video with extremely stable composition, even when paired with a camera that does not have an electronic focus breathing compensation function. With a camera that supports focus breathing compensation, turning focus breathing compensation on makes stability even more pronounced. When shooting video, the lens operates quietly, smoothly tracking subject movement and touch focus operations, allowing you to shoot high-quality video.
* A weak magnetic field is generated from the electromagnetically driven components built into the VCM. If you are using an implanted cardiac pacemaker or other medical device and experience any abnormalities, move away from this product and consult a doctor.
*When the lens is not attached to the camera, or when the camera is attached and the power switch is turned off, shaking the lens may cause the internal lens elements to move, which may result in noise, but this is not a malfunction. Even if the internal lens elements move due to vibrations, such as when carrying the lens, this will not affect performance.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
