Canon RF Lens RF75-300mm F4-5.6

Sebelum PPN:
Rp8.199.900
Spesifikasi
Dimensions (mm)Maximum diameter x length: Approx. DIA71.2 x 146.1
Lens configuration13 pieces in 9 groups
Magnification (times)Maximum shooting angle: 0.06 (at 75mm), 0.25 (at 300mm)
Mass (g)About 507
Set ContentsLens cap E-58II, lens dust cap RF
Shooting Distance (m)Minimum: 1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a telephoto zoom lens for users who want to easily enjoy telephoto photography.
Its compact and lightweight design allows for super-telephoto shooting with focal lengths of 120mm to 480mm (35mm equivalent) when combined with an APS-C camera. The AF drive actuator is equipped with a DC motor.
[Telephoto zoom lens covering focal lengths from 75mm to 300mm]
It meets the needs of photographers who want to get a little closer or take larger shots, such as when photographing sports that are physically difficult to get close to, or when photographing wary birds or animals from a distance.What's more, when combined with an APS-C size camera, it achieves super telephoto shooting with a focal length of 120mm to 480mm in 35mm format equivalent, making it possible to photograph wild birds, airplanes, and other wildlife.
[Compact and lightweight design for easy portability]
Despite being a telephoto zoom lens, it has a compact and lightweight design with a total length of approximately 146.1 mm and a weight of approximately 507 g, which is about the same weight as a 500 ml PET bottle. When combined with the EOS R100, the lightest camera in the EOS R series, the weight is approximately 863 g*, making it ideal for portability. The compact and lightweight design makes it easy to enjoy shooting both still images and videos.
*Battery and card included
Feature
Specification
A4 size

Ulasan Produk

Tidak ada ulasan