Canon RF Lens RF70-200mm F2.8 L IS USM Z

Sebelum PPN:
Rp129.999.900
Spesifikasi
Angle of View(Horizontal, Vertical, Diagonal) (°): 29-10, 1930'-7, 34-12
Diameter x Length (mm)Maximum: (approx.) DIA88.5x199
F ValueMinimum: 22, Number of blades: 11
Lens configuration18 pieces in 15 groups
Magnification (times)Maximum shooting: 0.2 (at 70mm), 0.3 (at 200mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A large-aperture telephoto zoom lens that features inner zoom and extender compatibility across the entire zoom range.
In addition to capturing still images that deliver high image quality in a wide range of shooting scenes, the camera also features an iris ring and is compatible with the power zoom adapter PZ-E2/PZ-E2B, allowing for comfortable video recording.
[High image quality across the entire zoom range and to every corner of the screen]
The effective placement of three aspherical lenses, including a UD aspherical lens, ensures high image quality across the entire screen, and the effective placement of two Super UD lenses corrects chromatic aberration across the entire zoom range, resulting in sharp imaging performance with minimal color bleeding.
[F2.8, beautiful bokeh that freezes the moment]
The brightness of the large F2.8 aperture enables the creation of large, beautiful bokeh by taking advantage of a shallow depth of field, and it is also possible to capture sharp images by reducing the ISO sensitivity even in fast shutter speeds and limited light conditions.
[Compatible with EXTENDER RF series]
Supports EXTENDER RF1.4x and RF2x over the entire zoom range. When the extender is attached, it covers a zoom range of 98-280mm/F4 (when using EXTENDER RF1.4x) and 140-400mm/F5.6 (when using EXTENDER RF2x). With high-speed AF and the ability to use coordinated IS with cameras equipped with built-in image stabilization, you can enjoy comfortable super telephoto zoom photography.
[Effectively reduces ghosting and flare, beautifully expressing light even at small apertures]
ASC, which has a high anti-reflective effect, is used to effectively suppress ghosting. Combined with a design that avoids unnecessary reflections inside the lens, it achieves clear images even in situations where a light source is reflected in the screen. 11 circular aperture blades are used to achieve beautiful circular bokeh and impressive light rays even at small apertures.
[Smooth, high-precision AF for both video and still images]
The combination of electronic floating focus control using two Nano USMs and the EOS R system's Dual Pixel CMOS AF enables high-speed, highly accurate AF for still images. Even in video recording, the camera's extremely quiet operation and smooth tracking of subject movements and touch focus operations enable high-quality video recording.
[Equipped with IS that provides 5.5 stops in the center of the lens alone, 7.5 stops in the center with coordinated control, and 7.0 stops on the periphery]
The IS is 5.5 stops in the center when using only the in-lens image stabilization, and 7.5 stops in the center and 7.0 stops on the edges when using the in-body image stabilization mechanism. When shooting handheld still images with a slow shutter speed, you can capture sharp images with stable framing and focusing, and when shooting videos, you can capture stable compositions.
[Operational and reliable for a variety of styles]
Considering the ease of setting up when shooting video, it is designed and designed to share the same exterior and operation system as the RF24-105mm F2.8 L IS USM Z. Since the lens barrel is fixed in length and does not extend when zooming, it is easy to use in terms of integration into equipment and center of gravity balance. The filter size is also the same as the RF24-105mm F2.8 L IS USM Z, so there is no need to prepare multiple sizes of filters. In addition, the operation ring and switch panel are sealed to prevent the intrusion of water and dust, and the design is designed to pursue durability and robustness so that you can concentrate on shooting with peace of mind in various situations.
[Works with the Power Zoom Adapter PZ-E2/PZ-E2B]
When combined with the power zoom adapter PZ-E2/PZ-E2B, which can be attached and detached without tools, smooth zooming can be achieved. The zoom drive uses a DC motor that has a proven track record in broadcast and cinema lenses, allowing for precise adjustment between quick zoom operation and smooth slow zoom.
*The dust-proof and drip-proof structure does not completely prevent the intrusion of water droplets or dust.

Ulasan Produk

Tidak ada ulasan