Spesifikasi
| AS ONE Part Number | 64-8002-92 |
|---|---|
| Angle of View | 40°00′.27°30′.46°00′ |
| F Value | 22 |
| Function | Aspheric lens, control ring, STM, full-time manual |
| Included Accessories | Lens cap +, lens dust cap |
| Length (mm) | 40.5 |
| Lens configuration | 6 pieces in 5 groups |
| Magnification (times) | 0.25 (maximum shooting) |
| Mass (g) | 160 |
| Number of Fan Blades | 7 (circular diaphragm) |
| Shooting Distance (m) | 0.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The popular lens, which has been a bestseller for many years, is finally available on the RF mount.
The angle of view of a standard 50mm single focus lens is said to be close to the field of view seen by the eye, and it is characterized by being able to shoot with a natural composition.
It can be used in a wide range of shooting scenes such as snapshots, portraits, landscapes and food photographs.
You can enjoy the large bokeh of F1.8 with a large aperture, and realize a compact and lightweight design with excellent mobility and portability.
Standard angle of view 50mm & large aperture F1.8
Compact and lightweight design that you can easily carry around
Compatible with EOS R5 / R6 in-body camera shake correction mechanism
With the CIPA standard 7.0-step camera shake correction effect, you can take beautiful pictures with your hands without raising the ISO sensitivity too much even in dark scenes such as night scenes and indoors. Yaw / Pitch direction.
The angle of view of a standard 50mm single focus lens is said to be close to the field of view seen by the eye, and it is characterized by being able to shoot with a natural composition.
It can be used in a wide range of shooting scenes such as snapshots, portraits, landscapes and food photographs.
You can enjoy the large bokeh of F1.8 with a large aperture, and realize a compact and lightweight design with excellent mobility and portability.
Standard angle of view 50mm & large aperture F1.8
Compact and lightweight design that you can easily carry around
Compatible with EOS R5 / R6 in-body camera shake correction mechanism
With the CIPA standard 7.0-step camera shake correction effect, you can take beautiful pictures with your hands without raising the ISO sensitivity too much even in dark scenes such as night scenes and indoors. Yaw / Pitch direction.
Feature
SpecificationRefillable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
