Canon RF Lens RF50mm F1.4 L VCM

Sebelum PPN:
Rp59.999.900
Spesifikasi
Angle of View(Horizontal, Vertical, Diagonal) (°): 4000', 2700', 4600'
Diameter x Length (mm)Maximum: (approx.) DIA76.5x99.3
F ValueMinimum: 16, Number of blades: 11
Included AccessoriesLens pouch LP1219, Lens hood ES-73, Lens cap E-67II, Lens dust cap RF
Lens configuration14 pieces in 11 groups
Magnification (times)Maximum shooting: 0.07
Mass (g)(Approx.) 580
Shooting Distance (m)Minimum: 0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In response to the demands of creators who wish to freely switch between still images and video, the standard RF50mm F1.4 L VCM has been released as part of the new generation L lens series with an F1.4 aperture that enables the capture of more dramatic images.
The 50mm angle of view enhances the sense of distance from the subject, and the clear depiction of light with minimal aberration creates images that give a stronger sense of presence and realism.
[Rich expressiveness with an aperture of F1.4]
The 50mm angle of view creates a sense of distance from the subject, and the clear depiction of light with little aberration creates images that give a stronger sense of realism and reality. In video expression, the depth of field is very shallow, making it possible to express images in a way that makes the subject stand out from the background. Since it can be shot in dark places without increasing the sensitivity, it is possible to shoot clear and deep videos.
[High image quality across the entire screen]
The adoption of glass molded aspherical lenses and replica aspherical lenses has achieved high image quality across the entire screen. In addition, the appropriate arrangement of UD lenses effectively corrects chromatic aberration, achieving clear depiction performance with little color bleeding even at full aperture. Furthermore, electronic floating focus control achieves stable, high image quality from infinity to close-up.
[Uses electronic floating focus control using VCM + nano USM]
The camera employs electronic floating focus control that combines the drive of the focus lens group by a VCM and the drive of the floating lens by a nano USM. By driving the heavy, large-diameter focus lens group with a high-thrust VCM and the lightweight floating lens with a power-saving, compact nano USM, and controlling the amount of movement of each, it has achieved high-speed, smooth focusing for large-diameter lenses.
[Smooth and highly accurate AF]
The combination of a mechanism that combines a VCM and Nano USM with the EOS R series' Dual Pixel CMOS AF achieves high-speed, highly accurate AF for still images. Its extremely quiet operation smoothly tracks the subject's movement and touch focus operations, enabling high-quality video shooting.
[Enabling video shooting with extremely little breathing and stable composition]
The electronic floating focus control, which combines the VCM and Nano USM, thoroughly suppresses optical breathing at all focus positions, allowing you to shoot videos with extremely stable composition, even when combined with a camera body that does not have an electronic focus breathing compensation function.
[Easy handling and operability]
It shares the same exterior as the RF35mm F1.4 L VCM, and has a lightweight and compact design. It is easy to use on location, with features such as the ability to share a 67mm front filter and reduced adjustments required when changing lenses when shooting video using a gimbal.
[Iris ring that allows you to control the aperture when shooting video]
The lens is equipped with an iris ring that allows manual control of the aperture during video shooting, and shares the same operation system as the RF35mm F1.4 L VCM. Smooth aperture control without a click feeling is possible, and the rotation direction is the same as that of the CINEMA EOS SYSTEM's cinema lenses, so you can operate it seamlessly even when shooting video.
[High customizability to realize your own operation]
You can customize the functions of buttons and switches to suit your workflow.
* A weak magnetic field is generated from the electromagnetic drive parts built into the VCM. If you are using an implanted cardiac pacemaker or other medical device and experience any abnormalities, move away from this product and consult a doctor.
*Please check the manufacturer's support website for restrictions on the iris ring and still image/video shooting modes.

Ulasan Produk

Tidak ada ulasan