Spesifikasi
| Angle of View | (horizontal, vertical, diagonal) 65°00', 46°00', 75°00' |
|---|---|
| F Value | Minimum 22 |
| Included Accessories | Lens cap E-55, lens dust cap RF |
| Length (mm) | Approx. 24.7 (when stored) |
| Lens | Single focus lens |
| Lens configuration | 8 elements in 6 groups (3 plastic molded aspherical lenses) |
| Magnification (times) | Maximum shooting: 0.17 |
| Mass (g) | About 120 |
| Mount | RF |
| Number of Fan Blades | Aperture blades: 7 |
| Shooting Distance (m) | Minimum 0.23 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is the first RF pancake lens to combine high image quality with a compact size weighing approximately 120g. It offers a convenient 28mm wide-angle lens for full-frame users, and a natural 45mm equivalent standard lens for APS-C users. The bright, fixed-focal length lens allows for easy, high-quality capture of beautifully blurred backgrounds and point light sources, something difficult to achieve with standard zoom lenses.
The smallest RF lens ever:
By placing three large-diameter, high-precision PMo (plastic molded) aspherical lenses in front of the sensor, it achieves excellent image quality from center to periphery while minimizing the number of elements. Paired with EOS R series cameras, it offers excellent portability and a compact design, even when the lens is attached. A convenient and attractive focal length :
When mounted on a full-frame camera, it can be used as a wide-angle 28mm f/2.8 lens. Its wide angle of view, suitable for indoor photography, and its moderately emphasized perspective make it ideal for a wide range of scenes, from landscapes to snapshots. When mounted on an APS-C camera, it functions as a standard 45mm F2.8 lens. With the natural perspective of a standard lens and the comfortable distance that allows for easy communication with the subject, it's perfect for a wide range of scenes, from portraits and snapshots to food and tabletop shots.
Features:
Aspherical lens:
Superior image quality. Canon's unique optical technology eliminates the distortion that inevitably occurs with spherical lenses. A stepping motor ensures smooth focusing during STM
shooting. Pairing it with a camera equipped with Movie Servo AF makes video recording even easier. After full-time manual AF, you can instantly switch to manual focus by simply rotating the focus ring.
Control ring:
Customize ISO sensitivity and exposure compensation for even more comfortable shooting.
The smallest RF lens ever:
By placing three large-diameter, high-precision PMo (plastic molded) aspherical lenses in front of the sensor, it achieves excellent image quality from center to periphery while minimizing the number of elements. Paired with EOS R series cameras, it offers excellent portability and a compact design, even when the lens is attached. A convenient and attractive focal length :
When mounted on a full-frame camera, it can be used as a wide-angle 28mm f/2.8 lens. Its wide angle of view, suitable for indoor photography, and its moderately emphasized perspective make it ideal for a wide range of scenes, from landscapes to snapshots. When mounted on an APS-C camera, it functions as a standard 45mm F2.8 lens. With the natural perspective of a standard lens and the comfortable distance that allows for easy communication with the subject, it's perfect for a wide range of scenes, from portraits and snapshots to food and tabletop shots.
Features:
Aspherical lens:
Superior image quality. Canon's unique optical technology eliminates the distortion that inevitably occurs with spherical lenses. A stepping motor ensures smooth focusing during STM
shooting. Pairing it with a camera equipped with Movie Servo AF makes video recording even easier. After full-time manual AF, you can instantly switch to manual focus by simply rotating the focus ring.
Control ring:
Customize ISO sensitivity and exposure compensation for even more comfortable shooting.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
