Canon RF Lens RF24mm F1.8 MACRO IS STM

Sebelum PPN:
Rp26.999.900
Spesifikasi
Accessory TypeLens cap E-52II (included), lens dust cap RF (included), lens case LP1016 (sold separately), lens hood EW-65B (sold separately)
Angle of View74 ° 00', 53 ° 00', 84 ° 00' (horizontal, vertical, diagonal)
F Value22 (minimum)
Length (mm)About 63.1
LensWide-angle single focus lens
Lens configuration11 elements in 9 groups
Magnification (times)Maximum 0.5 (shooting)
Mass (g)About 270
Number of Fan Blades9 sheets (aperture)
Shooting Distance (m)0.14 (shortest)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A large-aperture, wide-angle single focal length lens that allows you to enjoy large bokeh expressions at F1.8 and wide half-macro photography.
You can enjoy half-macro shooting at 0.5x, and wide macro shooting that takes advantage of the bokeh effect of the large aperture of F1.8 and the wide angle of view of 24mm.
Compact and lightweight for comfortable shooting Compact and lightweight with a total length of about 63.1mm and a weight of about 270g that can be easily carried around. With an optical design that achieves both high image quality and a compact size, you can shoot lightly in a variety of situations without sacrificing mobility and portability.
Image stabilization effect 5.0 steps, cooperative 6.5 steps Optical image stabilization effect is 5.0 steps*1. Furthermore, when attached to an EOS R series camera equipped with an in-body image stabilization mechanism, coordinated control provides an image stabilization effect of 6.5 steps*2.
*1 Conforms to CIPA standards when using EOS R (Yaw/Pitch direction)
*2 Conforms to CIPA standards (Yaw/Pitch direction) when using EOS R3/R5
Equipped technology aspherical lens An aspherical lens that demonstrates excellent descriptive power. Canon's unique optical technology eliminates the photographic distortion that occurs with spherical lenses.
UD lens A UD lens that efficiently removes color fringing in photographs. It enables clear and beautiful depiction and compact lens design.
IMAGE STABILIZER
Canon's unique in-lens image stabilization that corrects camera shake during shooting, which can cause unsuccessful photos. You can also shoot in the dark or handheld with confidence.
Hybrid IS
A camera shake correction mechanism that simultaneously corrects both angular shake and shift shake. Hybrid IS.
STM
Stepping motor for smooth focus during shooting. Combining it with a camera equipped with Movie Servo AF enables even more comfortable movie shooting.
After full-time manual autofocus, manual focus is possible immediately by simply rotating the focus ring.
control ring
Control ring mounted on the RF lens. You can arbitrarily assign ISO sensitivity and exposure compensation functions to achieve more comfortable shooting.

Ulasan Produk

Tidak ada ulasan