Spesifikasi
| Accessory Type | Lens pouch LP1014 (sold separately), lens hood EW-65C (sold separately), lens cap E-43 (included), lens dust cap RF (included) |
|---|---|
| Angle of View | 98 ° 00', 74 ° 10', 108 ° 10' (horizontal, vertical, diagonal) |
| F Value | Minimum 22 |
| Length (mm) | 40.2 |
| Lens | Ultra wide-angle single focus lens |
| Lens configuration | 9 pieces in 7 groups |
| Magnification (times) | Maximum shooting 0.26 |
| Mass (g) | About 165 |
| Mount | RF mount |
| Number of Fan Blades | 7 sheets (aperture) |
| Shooting Distance (m) | Minimum 0.13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This ultra-wide-angle prime lens is lightweight and compact, weighing approximately 165g, making it easy to carry around with you at any time, and features a large aperture and high image quality.
The RF lens' first ultra-wide-angle prime lens is easy to carry and takes advantage of the wide angle to create powerful images that emphasize perspective.
〇 Diverse photo and video expression utilizing the ultra-wide angle By utilizing the ultra-wide focal length of 16mm, you can capture landscapes and architecture, as well as take selfies, even in tourist spots or indoors where space is limited.
With a minimum focusing distance of 0.13m and a maximum magnification of 0.26x, you can get close to your subject and create a powerful image that emphasizes the perspective of the background. It is also suitable for capturing cute, deformed shots of children and pets.
〇High image quality despite its compact and lightweight body
Taking advantage of the large aperture and short back focus that are distinctive features of the EOS R system, the optical design consists of 9 elements in 7 groups, with large aperture lenses positioned close to the imaging plane.
By placing a single aspherical lens close to the imaging surface, we have achieved a compact, lightweight body with high image quality, with a maximum diameter of approximately 69.2 mm, length of approximately 40.2 mm, and a weight of approximately 165 g.
〇Featured Technology・Aspherical Lens The aspherical lens delivers superior imaging power. Canon's unique optical technology eliminates the distortion that inevitably occurs with spherical lenses.
・STM
The stepping motor ensures smooth focusing during shooting. When combined with a camera equipped with Movie Servo AF, it makes video shooting even easier.
- After full-time manual autofocus, you can instantly switch to manual focus by simply rotating the focus ring.
・Control ring
The control ring on RF lenses allows you to freely assign functions such as ISO sensitivity and exposure compensation, making shooting more comfortable.
The RF lens' first ultra-wide-angle prime lens is easy to carry and takes advantage of the wide angle to create powerful images that emphasize perspective.
〇 Diverse photo and video expression utilizing the ultra-wide angle By utilizing the ultra-wide focal length of 16mm, you can capture landscapes and architecture, as well as take selfies, even in tourist spots or indoors where space is limited.
With a minimum focusing distance of 0.13m and a maximum magnification of 0.26x, you can get close to your subject and create a powerful image that emphasizes the perspective of the background. It is also suitable for capturing cute, deformed shots of children and pets.
〇High image quality despite its compact and lightweight body
Taking advantage of the large aperture and short back focus that are distinctive features of the EOS R system, the optical design consists of 9 elements in 7 groups, with large aperture lenses positioned close to the imaging plane.
By placing a single aspherical lens close to the imaging surface, we have achieved a compact, lightweight body with high image quality, with a maximum diameter of approximately 69.2 mm, length of approximately 40.2 mm, and a weight of approximately 165 g.
〇Featured Technology・Aspherical Lens The aspherical lens delivers superior imaging power. Canon's unique optical technology eliminates the distortion that inevitably occurs with spherical lenses.
・STM
The stepping motor ensures smooth focusing during shooting. When combined with a camera equipped with Movie Servo AF, it makes video shooting even easier.
- After full-time manual autofocus, you can instantly switch to manual focus by simply rotating the focus ring.
・Control ring
The control ring on RF lenses allows you to freely assign functions such as ISO sensitivity and exposure compensation, making shooting more comfortable.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
