Canon RF Lens RF16-28mm F2.8 IS STM

Sebelum PPN:
Rp48.999.900
Spesifikasi
F ValueMinimum 22
Included AccessoriesLens Cap E-67II, Lens Dust Cap RF
Lens configuration16 pieces in 13 groups
Magnification (times)Maximum shooting: 0.26x (at 28mm)
Mass (g)(Approx.) 445
Number of Fan BladesAperture: 9
Shooting Distance (m)Shortest: 0.2/0.66ft. (at 28mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-wide-angle zoom lens with an aperture value of F2.8 throughout the entire zoom range and a compact, lightweight design for excellent portability
Achieves natural and beautiful bokeh and high image quality approaching that of L lenses
Comfortable shooting thanks to the STM (stepping motor) and image stabilization mechanism
By miniaturizing the IS (image stabilization) unit, adopting a retractable structure, and utilizing electronic distortion correction on the camera, we have achieved an aperture value of F2.8 throughout the entire zoom range, while achieving a compact and lightweight design with a total length of approximately 91.0 mm (when stored) and a weight of approximately 445 g.
In addition to its excellent portability, the ultra-wide-angle zoom range of 16mm to 28mm focal length allows you to capture a wide range of surroundings in a limited space or inside a building, or to capture vast landscapes, making the most of a dynamic sense of perspective.
When used in conjunction with the RF28-70mm F2.8 IS STM, the two lenses can cover a variety of shooting scenes, from ultra-wide 16mm to medium telephoto 70mm*1.
At a focal length of 28mm, the minimum focusing distance is 0.2m and the maximum magnification is 0.26x, allowing you to take close-up shots of your subject.
*1 When mounted on an APS-C size camera, the equivalent focal length in 35mm format is approximately 26mm-112mm.

Ulasan Produk

Tidak ada ulasan