Canon RF Lens RF135mm F1.8 L IS USM

Sebelum PPN:
Rp89.999.900
Spesifikasi
Adaptive AccessoriesLens cap E-82II (included), Lens dust cap RF (included), Lens case LP1319 (included), Lens hood ET-88B (included), PROTECT filter 82mm (sold separately), Circular polarizing filter PL-C B 82mm (sold separately)
Angle of View(horizontal, vertical, diagonal) 15°00', 10°00', 18°00'
F ValueMinimum: 22
Lens configuration17 elements in 12 groups (3 UD lenses)
Magnification (times)Maximum shooting: 0.26
Mass (g)(Approx.) 935
MountRF mount
Number of Fan BladesAperture: 9
Shooting Distance (m)Shortest: 0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with 5.5 stops of IS, this is a medium-telephoto single focal length lens with a large aperture of F1.8.
With a bright F1.8 lens with a focal length of 135mm, the large bokeh effect makes the subject stand out beautifully. Equipped with an in-lens IS, you can take comfortable shots by preventing blur even when shooting portraits or slow-shutter shots in dark scenes.
A large-aperture F1.8 medium-telephoto lens suitable for portrait photography In addition to the bokeh expression of a medium-telephoto lens, the wide open F1.8 large bokeh makes the subject stand out and enables beautiful portrait photography with a sense of perspective. . In addition, the compression effect of the medium-telephoto lens helps to organize the background, making it possible to express beautiful bokeh not only in standard bust-up shots but also in full-body shots.
Camera shake correction effect 5.5 steps, cooperative 8.0 steps and eye detection AF
The effect of optical image stabilization is 5.5 steps*1. Furthermore, when attached to an EOS R series camera equipped with an in-body image stabilization mechanism, coordinated control provides an image stabilization effect of 8.0 steps*2. In addition, when combined with the camera's eye-detection AF, blurring can be prevented and the eyes can be clearly depicted even when shooting in dark scenes.
*1 Conforms to CIPA standards when using EOS R (Yaw/Pitch direction)
*2 Conforms to CIPA standards (Yaw/Pitch direction) when using EOS R3
Minimum shooting distance of 0.7m for close-up photography
The shortest shooting distance of 0.7m and maximum magnification of 0.26x enable close-up close-up shots with impact. The sharpness and high resolution clearly express the texture of the skin, eyes, hair, and accessories, making it possible to take high-impact portraits. It is also suitable for nature photography, as it allows you to capture small subjects in detail while keeping a suitable distance from objects such as insects and small animals that are highly cautious.
On-board technology
UD lens A UD lens that efficiently removes color fringing in photographs. It enables clear and beautiful depiction and compact lens design.
ASCMore
Coating "Air Sphere Coating" that greatly reduces flare and ghost. Effective in preventing reflection of light entering vertically.
Fluorine coating Fluorine coating that can easily remove dirt adhering to the lens surface. You can go shooting with confidence.
IMAGE STABILIZER
Canon's unique in-lens image stabilization that corrects camera shake during shooting, which can cause unsuccessful photos. You can also shoot in the dark or handheld with confidence.
Nano USM
A new ultrasonic motor developed by Canon. Despite being a small and thin chip, it has the same high-speed AF as ring USM and smooth AF like STM (lead screw type) during movie shooting, realizing comfortable shooting.
After full-time manual autofocus, manual focus is possible immediately by simply rotating the focus ring.
Dust-proof/splash-proof Uses a dust-proof/splash-proof structure that prevents the intrusion of dust and water droplets.
*It must be attached to the camera body in order to demonstrate dustproof and splashproof performance.
*Although it has a dust-proof and drip-proof structure, it cannot completely prevent the intrusion of dust and water droplets.
control ring
Control ring mounted on the RF lens. You can arbitrarily assign ISO sensitivity and exposure compensation functions to achieve more comfortable shooting.

Ulasan Produk

Tidak ada ulasan