Spesifikasi
| F Value | Minimum 64 |
|---|---|
| Included Accessories | Lens soft case LS1200, lens hood ET-160 (WIII), lens cap E-185C, lens dust cap RF |
| Length (mm) | 537 |
| Lens | Super telephoto lens |
| Lens configuration | 26 sheets in 18 groups |
| Magnification (times) | Maximum shooting 0.29 |
| Mass (g) | About 3340 |
| Mount | RF mount |
| Number of Fan Blades | 9 sheets (aperture) |
| Shooting Distance (m) | Minimum 4.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Major Features]
Inheriting the optical system of the RF600mm F4 L IS USM, which achieves a high level of lightweight and high image quality, this lens features an optimal magnifying optical system positioned at the rear of the lens, resulting in an ultra-telephoto lens with a focal length of 1200mm that is extremely lightweight for a mirrorless interchangeable lens. The arrival of this compact, lightweight, and highly practical ultra-telephoto lens will expand the range of photography available to users, including celestial bodies, wildlife, aircraft, and sports. Utilizing fluorite and Super UD lenses, it achieves clear, sharp, high-quality image without color fringing.
Additionally, it is possible to attach the separately sold "Extender RF1.4x" and "Extender RF2x" (both models released in 2020), which extend the focal length by 1.4x and 2x, respectively.
[Featured technology]
Ideal chromatic aberration correction, fluorite lens: The use of fluorite lenses achieves almost complete elimination of chromatic aberration in captured images, resulting in clear, sharp images and high image quality.
Super UD Lens: Optical performance comparable to that of fluorite. A low-refractive, low-dispersion optical material that effectively removes secondary spectrum, it also possesses anomalous dispersion characteristics similar to fluorite, making two UD lenses nearly equivalent to one fluorite lens. The Super UD Lens significantly improves optical performance, correcting chromatic aberration and making the lens body more compact.
ASC (Air Sphere Coating)
The lens employs ASC coating technology, which significantly reduces flare and ghosting, and is highly effective in preventing reflections of light incident at near-perpendicular angles.
Fluorine coating: This fluorine coating makes it easy to remove dirt from the lens surface. It is characterized by its ability to resist static electricity after dry wiping, making it less likely to attract dust and other particles, and its smooth surface is also resistant to scratches and water droplets.
High-precision in-lens image stabilization, IMAGE STABILIZER
IS (Image Stabilizer) is Canon's proprietary in-lens image stabilization mechanism that compensates for camera shake during shooting, allowing you to shoot in dark places or handheld with peace of mind.
Ring USM for high-speed AF
The high-torque, high-response motor enables quick focusing. The USM (Ultrasonic Motor) provides fast, accurate, and smooth autofocusing.
The rear-focus system achieves comfortable focusing, compactness of the rear-focus lens, fast and precise AF control, and excellent holding balance. Another feature is that the overall length of the lens does not change when focusing.
Full-time manual focus: After autofocus, you can instantly switch to manual focus by simply rotating the focus ring.
Dust-proof and drip-proof structure: The camera has a dust-proof and drip-proof structure that prevents dust and water droplets from entering.
*To ensure dustproof and water-resistant performance, it must be attached to the camera body.
*Although the device is designed to be dust-proof and water-resistant, it cannot completely prevent the intrusion of sand, dust, water droplets, etc.
Inheriting the optical system of the RF600mm F4 L IS USM, which achieves a high level of lightweight and high image quality, this lens features an optimal magnifying optical system positioned at the rear of the lens, resulting in an ultra-telephoto lens with a focal length of 1200mm that is extremely lightweight for a mirrorless interchangeable lens. The arrival of this compact, lightweight, and highly practical ultra-telephoto lens will expand the range of photography available to users, including celestial bodies, wildlife, aircraft, and sports. Utilizing fluorite and Super UD lenses, it achieves clear, sharp, high-quality image without color fringing.
Additionally, it is possible to attach the separately sold "Extender RF1.4x" and "Extender RF2x" (both models released in 2020), which extend the focal length by 1.4x and 2x, respectively.
[Featured technology]
Ideal chromatic aberration correction, fluorite lens: The use of fluorite lenses achieves almost complete elimination of chromatic aberration in captured images, resulting in clear, sharp images and high image quality.
Super UD Lens: Optical performance comparable to that of fluorite. A low-refractive, low-dispersion optical material that effectively removes secondary spectrum, it also possesses anomalous dispersion characteristics similar to fluorite, making two UD lenses nearly equivalent to one fluorite lens. The Super UD Lens significantly improves optical performance, correcting chromatic aberration and making the lens body more compact.
ASC (Air Sphere Coating)
The lens employs ASC coating technology, which significantly reduces flare and ghosting, and is highly effective in preventing reflections of light incident at near-perpendicular angles.
Fluorine coating: This fluorine coating makes it easy to remove dirt from the lens surface. It is characterized by its ability to resist static electricity after dry wiping, making it less likely to attract dust and other particles, and its smooth surface is also resistant to scratches and water droplets.
High-precision in-lens image stabilization, IMAGE STABILIZER
IS (Image Stabilizer) is Canon's proprietary in-lens image stabilization mechanism that compensates for camera shake during shooting, allowing you to shoot in dark places or handheld with peace of mind.
Ring USM for high-speed AF
The high-torque, high-response motor enables quick focusing. The USM (Ultrasonic Motor) provides fast, accurate, and smooth autofocusing.
The rear-focus system achieves comfortable focusing, compactness of the rear-focus lens, fast and precise AF control, and excellent holding balance. Another feature is that the overall length of the lens does not change when focusing.
Full-time manual focus: After autofocus, you can instantly switch to manual focus by simply rotating the focus ring.
Dust-proof and drip-proof structure: The camera has a dust-proof and drip-proof structure that prevents dust and water droplets from entering.
*To ensure dustproof and water-resistant performance, it must be attached to the camera body.
*Although the device is designed to be dust-proof and water-resistant, it cannot completely prevent the intrusion of sand, dust, water droplets, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
