Canon RF Lens RF10-20mm F4 L IS STM

Sebelum PPN:
Rp99.999.900
Spesifikasi
Angle of View(Horizontal/Vertical/Diagonal) 121° 55' to 84°, 100° 25' to 62°, 130° 25' to 94°
F ValueMinimum: 22
Lens configuration16 elements in 12 groups (1 super UD lens, 3 UD lenses, 2 aspherical lenses, 1 UD aspherical lens)
Magnification (times)Maximum shooting: 0.12 (at 20mm)
Mass (g)About 570
Number of Fan Blades9
Set ContentsLens cap 10-20, lens dust cap RF, lens case LP1219
Shooting Distance (m)Minimum: 0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to being equipped with IS, this ultra-wide-angle zoom lens offers high image quality all the way to the edges of the screen and is compact and lightweight.
[Achieve ultra-wide-angle shooting with a focal length of 10mm and high image quality across the entire zoom range]
This lens achieves ultra-wide-angle shooting with a focal length of 10mm. Furthermore, by effectively positioning three aspherical lenses, one super UD lens, and three UD lens elements, chromatic aberration is corrected throughout the entire zoom range, resulting in high-quality images with minimal color bleeding. Even in the ultra-wide-angle range, it offers excellent resolution right up to the edges of the image, achieving high image quality across the entire zoom range and the entire screen, making it ideal for a variety of scenes, including capturing landscapes and architecture with minimal distortion.
[Equipped with 5.0-stop image stabilization and peripheral coordinated control to improve peripheral blur typical of wide-angle lenses]
5.0 stops thanks to in-lens optical image stabilization
1. When combined with a camera equipped with built-in IS, cooperative control enables 6.0 stops
It also features peripheral coordinated control, which reduces blurring at the edges of images that is unique to wide-angle lenses, allowing for comfortable shooting with a slow shutter speed, handheld shooting, and nightscape photography.
1 Focal length 20mm, EOS R, compliant with CIPA standards (Yaw/Pitch direction)
2 Focal length 20mm, EOS R3, compliant with CIPA standards (Yaw/Pitch direction)
[High-speed AF]
This is the first camera to use a combination of a lead screw type STM and a position detection sensor. The focus lens is not reset when the power is turned on, shortening startup time. The focus lens is lighter and has a shorter movement stroke, achieving high-speed AF when shooting still images and videos.
[Compact, lightweight design with excellent mobility and reliability]
The design takes advantage of the RF mount's unique features to achieve a significantly smaller and lighter lens. Compared to the EF11-24mm f/4L USM, the lens is roughly half the weight and its overall length has been reduced from approximately 132mm to approximately 112mm, providing excellent portability. The lens also features a dust- and weather-resistant construction on the mount, control ring, and focus ring. Other features include a fluorine coating on the front of the lens for easy maintenance, a special SWC coating to prevent reflections, and ASC to suppress flare and ghosting, ensuring high durability and reliability.
*Please check the manufacturer's support site for compatible models.
*Please check the manufacturer's support site for cameras that support cooperative control.
*Although the device is designed to be dust-proof and water-resistant, it cannot completely prevent the intrusion of sand, dust, water droplets, etc.
*When using with EOS R/EOS RP, a compatible version of the camera firmware is required.
*Due to the specifications of this lens, it is not compatible with multiple exposure photography on some cameras. *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name.

Ulasan Produk

Tidak ada ulasan