Spesifikasi
| Accessory Type | Lens pouch LP1224 (sold separately), lens hood ET-74B (sold separately), lens cap E-67II (included), lens dust cap RF (included) |
|---|---|
| Angle of View | 20 ° 00'/ 14 ° 00'/ 24 ° 00' (horizontal / vertical / diagonal) |
| F Value | Minimum 32 (at 100 mm), minimum 45 (at 400 mm) |
| Length (mm) | About 164.7 |
| Lens | Super telephoto lens |
| Lens configuration | 12 pieces in 9 groups |
| Magnification (times) | Maximum shooting 0.41 (at 400 mm) |
| Mass (g) | About 635 |
| Mount | RF mount |
| Number of Fan Blades | 9 sheets (aperture) |
| Shooting Distance (m) | Minimum 0.88 (at 200 mm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Despite being a telephoto zoom lens, it is compact, lightweight, and offers high image quality.
This super telephoto lens combines high image quality with mobility, and is aimed at a wide range of users who want to easily enjoy telephoto photography.
In addition, by attaching an extender, the telephoto range can be expanded to a maximum focal length equivalent to 800mm, allowing you to take impressive shots with your subject closer to you.
〇 Achieves clear depiction performance with minimal color bleeding
By appropriately combining one UD lens, chromatic aberration is corrected throughout the entire zoom range, achieving clear imaging performance with minimal color bleeding. Furthermore, by effectively positioning an aspherical lens, this affordable telephoto lens captures the subject with high resolution and contrast.
*One UD (Ultra Low Dispersion) lens is used, made of glass material with optical properties similar to those of fluorite. It has low refractive index and dispersion, and also has anomalous partial dispersion properties, so when combined appropriately, it is possible to achieve the same effects as fluorite.
A 400mm telephoto zoom lens that fits in a small bag
Although it is a 400mm class telephoto zoom lens, it is a reasonable size and can be stored in a small camera bag.
〇Extend the telephoto range even further by using an extender. Compatible with EXTENDER RF1.4x/2x, which increases the focal length to 1.4x/2x.
You can easily enjoy super telephoto photography with a maximum focal length of 800mm.
〇Featured Technology・Aspherical Lens The aspherical lens delivers superior imaging power. Canon's unique optical technology eliminates the distortion that inevitably occurs with spherical lenses.
UD lenses effectively eliminate color fringing in photographs, enabling clear, beautiful images and a compact lens design.
・IMAGE STABILIZER
Canon's unique in-lens image stabilization system corrects camera shake, a common cause of poor photos, within the lens, allowing you to confidently shoot in dark places or handheld.
・Nano USM
This is a new ultrasonic motor developed by Canon. Despite its small, thin chip, it combines the high-speed AF of a ring USM with the smooth AF of an STM (lead screw type) during video shooting, ensuring comfortable shooting.
- After full-time manual autofocus, you can instantly switch to manual focus by simply rotating the focus ring.
・Control ring
The control ring on RF lenses allows you to freely assign functions such as ISO sensitivity and exposure compensation, making shooting more comfortable.
This super telephoto lens combines high image quality with mobility, and is aimed at a wide range of users who want to easily enjoy telephoto photography.
In addition, by attaching an extender, the telephoto range can be expanded to a maximum focal length equivalent to 800mm, allowing you to take impressive shots with your subject closer to you.
〇 Achieves clear depiction performance with minimal color bleeding
By appropriately combining one UD lens, chromatic aberration is corrected throughout the entire zoom range, achieving clear imaging performance with minimal color bleeding. Furthermore, by effectively positioning an aspherical lens, this affordable telephoto lens captures the subject with high resolution and contrast.
*One UD (Ultra Low Dispersion) lens is used, made of glass material with optical properties similar to those of fluorite. It has low refractive index and dispersion, and also has anomalous partial dispersion properties, so when combined appropriately, it is possible to achieve the same effects as fluorite.
A 400mm telephoto zoom lens that fits in a small bag
Although it is a 400mm class telephoto zoom lens, it is a reasonable size and can be stored in a small camera bag.
〇Extend the telephoto range even further by using an extender. Compatible with EXTENDER RF1.4x/2x, which increases the focal length to 1.4x/2x.
You can easily enjoy super telephoto photography with a maximum focal length of 800mm.
〇Featured Technology・Aspherical Lens The aspherical lens delivers superior imaging power. Canon's unique optical technology eliminates the distortion that inevitably occurs with spherical lenses.
UD lenses effectively eliminate color fringing in photographs, enabling clear, beautiful images and a compact lens design.
・IMAGE STABILIZER
Canon's unique in-lens image stabilization system corrects camera shake, a common cause of poor photos, within the lens, allowing you to confidently shoot in dark places or handheld.
・Nano USM
This is a new ultrasonic motor developed by Canon. Despite its small, thin chip, it combines the high-speed AF of a ring USM with the smooth AF of an STM (lead screw type) during video shooting, ensuring comfortable shooting.
- After full-time manual autofocus, you can instantly switch to manual focus by simply rotating the focus ring.
・Control ring
The control ring on RF lenses allows you to freely assign functions such as ISO sensitivity and exposure compensation, making shooting more comfortable.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
