Canon RF lens RF 600mm F4 L IS USM

Sebelum PPN:
Rp509.999.900
Spesifikasi
Accessory TypeLens soft case LS600 (included), lens hood ET-160 (WIII) (included), lens short hood ET-160B, lens cap E-185-C (included), lens dust cap RF (Include)
Angle of ViewHorizontal: 03 ° 30', Vertical: 02 ° 20', Diagonal: 04 ° 10'
F ValueMinimum: 32
Filter Size (mm)DIA52
Lens configuration17 elements in 13 groups
Magnification (times)Maximum: 0.15
Mass of Main Unit (g)3090
MountRF mount
Number of Fan Blades9 sheets
Overall Length (mm)472
Shooting Distance (m)Minimum: 4.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Along with the higher performance of the EOS R system, the long-awaited super-telephoto single focus L lens for professional / high amateurs has been made into an RF mount.
We meet the needs of professional / high-amateur super-telephoto shooting at a high level.
Inheriting the optical system of the EF model that realized a significant weight reduction by the optical weight reduction design and the mechanical weight reduction design, the optical system of the second and subsequent lenses is concentrated in the rear by utilizing fluorite and Super UD lens etc. As a result, it is smaller and lighter.

Ulasan Produk

Tidak ada ulasan