Canon RF lens + RF70-200mm + F4 + L + IS + USM

Sebelum PPN:
Rp62.999.900
Spesifikasi
AS ONE Part Number64-8002-91
Angle of View29°00′- 10°00′.19°30′- 7°00′.34°00′- 12°00'
F Value32
FunctionUD lens, ASC, fluorine coating, IMAGESTABILIZER, nano USM, full-time manual, rear focus, dustproof and splashproof, control ring
Included AccessoriesCase food
Length (mm)119
Lens configuration16 pieces in 11 groups
Magnification (times)0.28 (maximum shooting)
Mass (g)695
Number of Fan Blades9 sheets (circular aperture)
Shooting Distance (m)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a unique optical system that takes advantage of the large-diameter mount and short back focus that are the features of the EOS R system. While achieving a significant reduction in size and weight compared to conventional models, we have achieved high image quality and comfortable operability suitable for L lenses from the center of the screen to the periphery over the entire zoom range. High image quality over the entire zoom range. When attached to an EOS R camera equipped with an IS inside the body, it demonstrates a maximum of 7.5 steps of image stabilization effect (when shooting still images). Even when shooting dark scenes at 200mm, you can take a quick snapshot while holding it. Compact and lightweight. AF performance improvement by USM. Equipped with Nano USM, which is quiet and has excellent high speed and controllability.
Feature
Specification
RF mount

Ulasan Produk

Tidak ada ulasan