Plus (Stationery) Regular card "Kiritto both sides" for business cards and displays

Sebelum PPN:
Rp159.900 - Rp1.199.900
Spesifikasi
Basis Weight (g/m²)190
ColorWhite
Compatible PrinterInkjet laser copy
Imposition10 (10 pieces)
Label Size (mm)91x55
Outer Dimensions (mm)297x210
Paper Thickness (µm)220(0.220mm)
PrintingBoth sides
Sheet SizeA4
Whiteness (%)83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for cards with a large amount of information such as membership cards and medical examination tickets. Double-sided full-page printing that can be used with various printers.
Easy cut and beautiful finish.
The business card paper is pre-cut to the size of the business card, so the cut line is beautiful.
You can separate the paper cleanly by pulling it back and forth so that the paper crosses along the cut line.
Only the plus has a clean cut and can print on both sides. For making shop cards (store visit information / map), point cards (event information / stamp column), and medical examination tickets (reservation timetable).
Since card thickness = paper thickness, printer suitability is good.
It can be used for various printers such as monochrome laser, color laser, inkjet, thermal transfer, monochrome copier, and color copy.
On the Plus homepage, we have prepared the free software "Design Mansai" that allows you to easily make cards and labels even for the first time.
* Environmentally friendly FSC mix certified paper.
Shared for inkjet / laser / copy

Ulasan Produk

Tidak ada ulasan