Plus (Stationery) Quick Draw Eshipon Ink Cartridge Regular (Tempat Stempel)

Sebelum PPN:
Rp55.900
Spesifikasi
CapacityAbout 1000 times
InkOil-based pigment ink
Ink ColorBlack
MaterialABS
Outer Dimensions (mm)Width 45 x Depth 10 x Height 29
SizeRegular
Stamp Size (mm)38 horizontal x 13 vertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy security for peace of mind and safety. A great tool that lets you quickly hide any personal information you are concerned about.
You can easily hide personal information without needing a large shredder.
This is an ink cartridge exclusively for the IS-200cm Personal Information Protection Stamp Quick Draw Eraser.
A newly developed special printing pattern that makes it difficult to see the Gothic and Mincho fonts that are often used in direct mail addresses and printed materials.
*This does not completely conceal or erase data.
It can be clearly stamped approximately 1,000 times.
*This rotary stamp is suitable for continuous printing. The ink density does not change even when stamping continuously.
Uses pigmented oil-based ink that is highly resistant to water, light, and chemicals.
*Ink cannot be refilled.
This product cannot be used alone. Please use it together with the main unit (sold separately).
*Ink cannot be refilled.
This product cannot be used alone. Please use it together with the main unit (sold separately).

Ulasan Produk

Tidak ada ulasan