Canon Premium Fine Art Rough

Sebelum PPN:
Rp4.799.900
Spesifikasi
Basis Weight (g/m²)320
Categoryart paper
Paper Thickness (mm)0.54
SizeA3 Novi
Suitable ModelsPIXUS PRO-100S/PIXUS PRO-100/PIXUS PRO-10S/PIXUS PRO-10/PRO-S1/PRO-G1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premium Fine Art Rough FA-RG1 is a fine art paper with a rough surface that is compatible with both dye and pigment inks.
The rough surface with a strong uneven texture has achieved an unprecedented sense of three-dimensionality and depth. In addition, the use of cotton material achieves a high-quality texture. It is also suitable for long-term storage, so it is also recommended for storing works. It is the perfect paper for creating painting-style and art-style works, such as printing and framing your work, or decorating a painting in your room.

Ulasan Produk

Tidak ada ulasan