Canon Photo paper/Premium mat

Sebelum PPN:
Rp789.900
Spesifikasi
Basis Weight (g/m²)210
CategoryMatte paper (high-quality paper type)
Paper Thickness (mm)0.31
SizeA3 Novi
Suitable ModelsPIXUS Pro9500 Mark II/PIXUS Pro9000 Mark II/PIXUS PRO-100S/PIXUS PRO-100/PIXUS PRO-10S/PIXUS PRO-10/PRO-S1/PRO-G1/PIXUS PRO-1
Whiteness (%)92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Canon photo paper (matte paper) with a luxurious texture, natural whiteness and a thick matte finish.
Matte paper for professionals and advanced amateurs with excellent smooth surface quality and color development, you can enjoy works such as photographs and paintings.

Ulasan Produk

Tidak ada ulasan