Canon Photo Paper/Gloss Pro [Platinum Grade]

Sebelum PPN:
Rp249.900 - Rp1.499.900
Spesifikasi
Basis Weight (g/m²)300
CategoryPhoto paper (photographic paper type)
Compatible PrinterInkjet printer
Paper QualityGloss
Paper Thickness (mm)0.3
Printing MethodOne side
Whiteness (%)ISO:98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flagship model of inkjet printer photo paper (glossy paper).
Canon's glossy paper for professionals and advanced amateurs that has been particular about texture and performance. In Canon Photo Paper Glossy Pro [Platinum Grade], the ink-receiving layer is functionally separated into a clear hard coat layer, a coloring layer, and an absorption layer, and by blending a color development improver that amplifies light into the resin coat layer, Achieved high color development. In addition, a neutral white with a high degree of whiteness is used for the white background of the paper. In addition, we have evolved to meet the needs of professionals and advanced amateurs, such as vivid and excellent color development, tight blacks, and high durability. Compared to the conventional product (PT-101), the glossiness is 20% higher and the scratch resistance is 50% higher, which greatly improves the product appeal. High-quality glossy paper for inkjet printers that leads your work to art is recommended not only for creating works, but also for photo prints of precious memories.

Ulasan Produk

Tidak ada ulasan