Plus (Stationery) Protection Stamp Roller Keshipon Stick 15mm (Tempat Stempel)
Spesifikasi
| Ink Color | Black |
|---|---|
| Material | ABS,POM |
| Reference Capacity | Marking distance: Approximately 20m (equivalent to 300 times, once: 70mm) |
| Repeated and Refillable | Correspondence |
| Stamp Size (mm) | (Width) 15 |
| Width W x thickness x height H (mm) | 34x33x72 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A slender and easy-to-hold stick type stamp "Roller Keshipon" that protects important personal information.
You can easily hide your personal information without a large shredder.
Aiming for a slim width. Ideal for hiding small parts such as delivery labels and receipts.
Since it is a roller type, you can freely adjust the length according to the size you want to hide, and you can easily hide and protect your personal information.
Mail that is torn by hand becomes combustible waste, but mail that is hidden by Keshipon can be disposed of as recyclable waste.
The special stamp pattern makes it difficult to see the Gothic and Mincho styles that are often found in addresses and printed matter.
A model equipped with a slider mechanism that can be quickly put in and taken out with one hand when you want to use it. It has a narrow size that is convenient for courier labels, and has a curved shape that is both easy to hold and beautiful.
Since it is equipped with a "release & catch" function that does not touch the ink stamp surface, it does not touch the ink even when it is replaced, making it difficult for your hands to get dirty.
Uses pigment-based oil-based ink that has excellent water resistance, light resistance, and chemical resistance, and has strong hiding power.
* Ink liquid cannot be replenished. * When replacing ink, please use the dedicated replacement ink cartridge (sold separately) (39-188 / IS-004CR).
* It does not completely hide or delete the data. * Depending on the type of paper and printing, it may not be possible to obtain a sufficient hiding effect.
For protection of important personal information such as address and address!
*Ink cannot be refilled. *When replacing ink, please use the dedicated replacement ink cartridge (sold separately) (39-188 / IS-004CR). *This does not completely hide or erase data. *Depending on the type of paper or printing, sufficient hiding effect may not be achieved.
You can easily hide your personal information without a large shredder.
Aiming for a slim width. Ideal for hiding small parts such as delivery labels and receipts.
Since it is a roller type, you can freely adjust the length according to the size you want to hide, and you can easily hide and protect your personal information.
Mail that is torn by hand becomes combustible waste, but mail that is hidden by Keshipon can be disposed of as recyclable waste.
The special stamp pattern makes it difficult to see the Gothic and Mincho styles that are often found in addresses and printed matter.
A model equipped with a slider mechanism that can be quickly put in and taken out with one hand when you want to use it. It has a narrow size that is convenient for courier labels, and has a curved shape that is both easy to hold and beautiful.
Since it is equipped with a "release & catch" function that does not touch the ink stamp surface, it does not touch the ink even when it is replaced, making it difficult for your hands to get dirty.
Uses pigment-based oil-based ink that has excellent water resistance, light resistance, and chemical resistance, and has strong hiding power.
* Ink liquid cannot be replenished. * When replacing ink, please use the dedicated replacement ink cartridge (sold separately) (39-188 / IS-004CR).
* It does not completely hide or delete the data. * Depending on the type of paper and printing, it may not be possible to obtain a sufficient hiding effect.
For protection of important personal information such as address and address!
*Ink cannot be refilled. *When replacing ink, please use the dedicated replacement ink cartridge (sold separately) (39-188 / IS-004CR). *This does not completely hide or erase data. *Depending on the type of paper or printing, sufficient hiding effect may not be achieved.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Protection%20Stamp%20Roller%20Keshipon%20Stick%2015mm%20(Tempat%20Stempel)/akP113239380-7.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
