Plus (Stationery) Pencil sharpener (manual)

Sebelum PPN:
Rp279.900 - Rp289.900
Spesifikasi
Mass (g)187
MaterialABS
Outer Dimensions (mm)W59xD101xH93
Power SupplyManual type
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A simple and easy-to-use manual pencil sharpener.
It is a simple design that can be used by both small children and large adults.
Since it has a clamp (up to a thickness of 45 mm that can be attached), it can be used by fixing it to a desk. Easy to scrape and safe.
With a sharp sharpness, it has a beautiful finish even after scraping.
* Pencils with a soft core, such as colored pencils, may not have a sharp tip or may break, so turn the handle slowly before use.
* Do not sharpen pencils with a length of 60 mm or less. It may not be possible to take it out.
Feature
Specification
With clamp (up to 45mm thick)

Ulasan Produk

Tidak ada ulasan