Plus (Stationery) Ordinary card Micro sewing machine

Sebelum PPN:
Rp119.900
Spesifikasi
Basis Weight (g/m²)209
ColorWhite
Compatible PrinterInkjet laser copy
Imposition10 (10 pieces)
Label Size (mm)91x55
Outer Dimensions (mm)297x210
Paper Thickness (µm)250(0.250mm)
Perforated LineMicro sewing machine
PrintingDouble-sided printing
Sheet SizeA4
Whiteness (%)99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A simple double-sided full-page printing card that can be easily separated at the perforation.
Easy cut that can be used immediately.
By repeating mountain folds and valley folds along the perforations, you can separate them so that they break. Rubbing the aligned cuts with a top plate will give a more beautiful finish.
For making business cards, shop cards (store visit information / map), point cards (event information / seal column), and medical examination tickets (reservation timetable).
On the Plus homepage, we have prepared the free software "Design Mansai" that allows you to easily make cards and labels even for the first time.
For multi-use (can be used for various printers such as monochrome laser, color laser, inkjet, thermal transfer, monochrome copier, color copier, etc.)
* Environmentally friendly FSC mix certified paper.
Shared for inkjet / laser / copy

Ulasan Produk

Tidak ada ulasan