Pentel Oil-based ballpoint pen Vicuna EX2 0.7mm Black (Pulpen / Bolpoin)

Sebelum PPN:
Rp279.900
Spesifikasi
Ball Diameter (mm)0.7
ColorInk: Black
Main Unit Dimensions (mm)13x11x137
Mass of Main Unit (g)29
MechanismKnock type
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vicuna is an oil-based ballpoint pen designed to provide a comfortable writing experience.
The unique lubricant that makes the moment you write light is responsible for transporting the ink abundantly to the ball, while the "endless smoothness" comes from the ink viscosity, which is among the lowest in the industry, and the advanced mechanism that controls it.
The colorant used in Vicuna Ink is a dye-pigment type that is a blend of carefully selected pigments and dyes.
The water and light resistance of pigments and the ability of dyes to penetrate into paper provide great color development.
The most commonly used black ink is a deep, pure black with little shine, producing clear handwriting and beautifully finished letters.

Ulasan Produk

Tidak ada ulasan