Pentel Oil-based ballpoint pen DotE 0.7mm Black (Pulpen / Bolpoin)

Sebelum PPN:
Rp13.900
Spesifikasi
Ball Diameter (mm)0.7
ColorInk: Black
Color (axis)Green
Eco Mark Certification Number16 112 058
Main Unit Dimensions (mm)15x11x149
Mass (g)12
Material (Ink)Oily dye
MechanismKnock type
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It fits comfortably in your fingers even if you hold it close to the tip of the pen.
The e-ball uses a long tip that holds more ink than conventional knock-type ballpoint pen refills.

Ulasan Produk

Tidak ada ulasan