Plus (Stationery) Name Cube Name Stamp Seal Old Seal Style (Hi)

Sebelum PPN:
Rp299.900
Spesifikasi
Color (Body)Green
LetterHirano
OptionsIS-101NQ(38201)
Repeated and RefillableCorrespondence
SeriesName cube
Stamp TypePenetration mark
Type FaceOld stamp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Name Cube is a square-shaped name stamp designed for ease of use!

Features

・The square body prevents it from rolling!
Its square shape means it won't roll around even when placed on its side in a drawer or on a desk.
The cap can be conveniently placed away after use without rolling around.

Easy to stamp straight!
By aligning the square body with the grid and lines on the document, you can stamp straight.

・Can stamp approximately 3,000 times in a row!
One cartridge can be used to stamp approximately 3,000 times in succession, which also improves work efficiency.

-Replaceable ink cartridges for repeated use!
The ink cartridges can be easily replaced without getting your hands dirty, and they can be reused, making them economical.

*The ink color is vermilion.
*Do not use for seal registration.
*If the name stamp impression becomes faint, replace the cartridge (sold separately).

Ulasan Produk

Tidak ada ulasan