Pentel MATTEHOP (Pulpen / Bolpoin)

Sebelum PPN:
Rp26.900 - Rp34.900
Spesifikasi
Height (mm)151
Length (mm)9.8
Mass (g)9
MethodCap type
SeriesMATTEHOP
Width (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MATTEHOP is a ballpoint pen equipped with newly developed matte color ink that allows illustrations and text to stand out clearly. With handwriting that has an unprecedented presence, you can easily enjoy decorations that have more impact than you imagined. The ink has a matte texture, so it produces deep and vivid colors even on colored papers that stand out clearly.You can also write clearly on photos and masking tape.

Ulasan Produk

Tidak ada ulasan