Plus (Stationery) Marker tape study liner for memorization

Sebelum PPN:
Rp61.900
Spesifikasi
Tape Length (m)5
Tape Width (mm)6 (Print width approx. 4.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make memorization fun!
We will help you feel positive and have fun at your desk.
A memorization marker with a fun pattern unique to printed tape.
1.Tape width 6mm type. (There are top and bottom margins. Print width is 4.8mm) Draw over the letters you want to memorize in your notebook or teaching materials and cover them with a red memorization sheet to memorize them.
2.A unique memorization tape that has a modest design that does not get in the way of memorization learning, but has a fun pattern that is not found in memorization pens, adding a sense of playfulness.
3. Since it is a tape, the letters will not smear and will not bleed through even on thin paper. Furthermore, the tip of the head will not get dirty or uneven ink will occur.
4. Compact size, easy to carry
5. One-touch opening/closing cap that can be done with one hand
Feature
Specification
Single use type

Ulasan Produk

Tidak ada ulasan