Plus (Stationery) marker tape study liner

Sebelum PPN:
Rp58.900
Spesifikasi
Tape Length (m)5
Tape Width (mm)6 (Print width approx. 4.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These markers have fun designs that are unique to printed tape and will help you feel a little more positive and happy when you're sitting at your desk.
1.Tape width 6mm type. (There are top and bottom margins. Printing width is 4.8mm) You can identify the characters by drawing them over the characters you are interested in in your notebook or teaching materials.
2. Although it has a modest design that does not get in the way of learning, the marking tape has a cute and fun pattern that is different from marker pens, making it both easy to read and playful.
3. Since it is a tape, the letters will not smear and will not bleed through even on thin paper. Furthermore, the tip of the head will not get dirty or uneven ink will occur.
4. Compact size, easy to carry
5. One-touch opening/closing cap that can be done with one hand
Feature
Specification
Single use type

Ulasan Produk

Tidak ada ulasan