monotaro Lightning Cable High Durability Type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp199.900
Spesifikasi
Cable TypeHigh durability straight
ColorGray
Connector ShapeLightning connector (male), USB2.0 (A) (male)
InterfaceUSB2.0/USB1.1
Length (m)2
Output Current (A)Up to 2.4
Standard to ConformMFi certification
suitable usageFor charging and data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A nylon braided cable that is durable, flexible, and resistant to breakage. The base of the cable is also stronger. An aluminum adapter that is resistant to breakage. Data communication and charging are possible. Official MFI certified by Apple.
*The warranty for this product is limited to Japan. *We cannot take any responsibility for equipment failure, data loss, effects on the human body, or secondary losses (loss of profit opportunities, loss of recovery, etc.) that occur during the use of this product.
Feature
Specification
2 inch / 3 inch paper core combined use

Ulasan Produk

Tidak ada ulasan