Spesifikasi
| Battery Life (hour) | Laser mode: Approx. 35, Presenter mode: Approx. 180 |
|---|---|
| Beam Diameter | About 8mm (at 5m distance) |
| Dimensions (D x W x H) (mm) | Body: 125 x 32 x 25, USB receiver: 35.1 x 14.3 x 6.3 |
| Function | PowerPoint compatible, with timer function |
| Included Accessories | USB receiver, genuine pouch case, AAA batteries x 2, instruction manual (Japanese) |
| Laser | (Light emitting part) Semiconductor-excited solid-state laser, (Type of laser light) Continuous wave |
| Laser Power (mw) | Maximum 1 (Class 2) |
| Laser Wavelength (nm) | 635 |
| Mass (g) | Body: 40 (excluding batteries), 63 (including batteries), USB receiver: 2.0 |
| Power Supply | 2 x AAA batteries |
| Type | Remote control type |
| Where to Use | Indoor |
| Wireless Communication | USB receiver / Bluetooth low energy |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"PR7-HY" can be used in two ways: a presenter mode that displays a cursor on the screen and enables optimal pointing according to the presentation scene, and a laser mode that realizes intuitive pointing anytime, anywhere. 2way Presenter.
Due to the influence of Corona, the number of opportunities to hold online meetings is increasing, and it is equipped with an "enlargement function" that can be used in such situations. It is possible to magnify a part of the material like a magnifying glass and emphasize a part from the detailed material.
In addition, it is equipped with a wireless function with Bluetooth and USB , so you can slide forward / backward with PowerPoint , Keynote, Adobe Reader, Google Slide, Prezi , etc. even at a place away from your computer (up to 20 meters). The volume can be adjusted. In addition, the ergonomic product design allows intuitive operation, making it easy to grip and operate for long periods of time.
[Presenter mode]
Since the cursor can be displayed directly on the LCD monitor, it is convenient for video conferencing with remote locations and presentations using multiple monitors. You can change the shape, size, and color of the cursor. Click operations such as PowerPoint slide feed, video playback, and link open are also possible.
[Laser mode]
Pointing by irradiating the target you want to point with a laser beam directly. No driver installation required, you can use it intuitively anytime, anywhere. If you connect a USB receiver to your computer, you can slide forward PowerPoint and Keynote for more effective presentations.
[Wireless slide operation]
You can operate the slide show by wirelessly connecting to a computer using a USB receiver. It supports various software such as PowerPoint, Adobe Reader, Keynote, and preview. With an operating range of 20m *, you can make a presentation without looking at the computer screen, and it looks smart.
* May vary depending on the usage environment.
[Timer function]
Time management wisely with software. It also has a vibration function that notifies you of the passage of time.
Due to the influence of Corona, the number of opportunities to hold online meetings is increasing, and it is equipped with an "enlargement function" that can be used in such situations. It is possible to magnify a part of the material like a magnifying glass and emphasize a part from the detailed material.
In addition, it is equipped with a wireless function with Bluetooth and USB , so you can slide forward / backward with PowerPoint , Keynote, Adobe Reader, Google Slide, Prezi , etc. even at a place away from your computer (up to 20 meters). The volume can be adjusted. In addition, the ergonomic product design allows intuitive operation, making it easy to grip and operate for long periods of time.
[Presenter mode]
Since the cursor can be displayed directly on the LCD monitor, it is convenient for video conferencing with remote locations and presentations using multiple monitors. You can change the shape, size, and color of the cursor. Click operations such as PowerPoint slide feed, video playback, and link open are also possible.
[Laser mode]
Pointing by irradiating the target you want to point with a laser beam directly. No driver installation required, you can use it intuitively anytime, anywhere. If you connect a USB receiver to your computer, you can slide forward PowerPoint and Keynote for more effective presentations.
[Wireless slide operation]
You can operate the slide show by wirelessly connecting to a computer using a USB receiver. It supports various software such as PowerPoint, Adobe Reader, Keynote, and preview. With an operating range of 20m *, you can make a presentation without looking at the computer screen, and it looks smart.
* May vary depending on the usage environment.
[Timer function]
Time management wisely with software. It also has a vibration function that notifies you of the passage of time.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
