Canon Laser pointer

Sebelum PPN:
Rp1.499.900
Spesifikasi
Battery LifeFor daily use: about 27 hours of continuous use, when using only the presentation function: about 240 hours of continuous use <about 25 ° C environment<
Beam DiameterAbout 8mm (at 5m distance)
Dimensions (D x W x H) (mm)Main unit / 115 x 29 x 24, USB receiver size / 33.8 x 14.0 x 6.8
Laser Wavelength (nm)635
Mass (g)Main unit / 30 (excluding batteries) / 53 (including batteries), USB receiver / 2.6
Power Supply2 x AAA batteries
Pulse WidthContinuous wave
TypeLight emitting part / semiconductor excitation fixed laser
Where to UseIndoor
maximum output (mW)1 (Class 2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a bright red laser, you can pinpoint the intended point.
You can operate the slide show by wirelessly connecting to a computer using a USB receiver.
Lightweight and compact body makes it comfortable to use for a long time.
Various buttons are also easy to press and can be operated intuitively.

Ulasan Produk

Tidak ada ulasan