Plus (Stationery) Laser label

Sebelum PPN:
Rp279.900 - Rp3.699.900
Spesifikasi
Basis Weight (g/m²)69
Compatible PrinterLaser printer
Label Thickness (mm)0.07
Sheet SizeA4
Sheet Size (mm)297x210
Whiteness (%)91.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special label that has good toner fixability and does not easily cause trouble even with high heat inside the printer.
It can be used for various purposes such as DM address labels and parcels, classification labels for files and storage fixtures, labeling of containers and packages, and original stickers.
It also supports color lasers.
Achieves smooth paper feeding and stable running performance.
A water-based pen can also be used.
On the Plus homepage, we have prepared free software "Design Mansai" that allows you to easily create names, content labels, prices, JAN labels, cautionary notes, and sign labels.
It is not resin-laminated so that the peeled paper (mounting paper) can be recycled.
Uncut is also convenient for cutting because it has a 5 mm grid line printed on the back of the mount.
The uncut has two vertical slits so that the label can be easily peeled off from the mount.
* Compatible with printers with 12 sheets or less per minute. * Can also be used with a laser printer. * Cannot be used with inkjet printers.
* Compatible with printers with 12 sheets or less per minute.

Ulasan Produk

Tidak ada ulasan