Pentel Knock-Type Ballpoint Pen Dot e-ball 0.7 (Pulpen / Bolpoin)

Sebelum PPN:
Rp13.900 - Rp14.900
Spesifikasi
Eco Mark Certification Number16 112 058
InkOil-based
Line WidthFine point
Mass (g)12
MaterialKnock: playback POM, axis: playback PC
MethodKnock type
Number of ColorsSingle color
Outer Dimensions (mm)16x12x148
Product TypeBody
Quantity (pcs)1
Repeated and RefillableCorrespondence
Seriesdot e ball
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long rubber grip fits your fingers even when you hold it close to the tip. It uses a long core that has more ink volume than the refills of conventional knock-type ballpoint pens. It is 1.5 times more economical than conventional refills (for 0.7mm fine tip).

Ulasan Produk

Tidak ada ulasan