Canon Interchangeable lens TS-E90mm F2.8L macro

Sebelum PPN:
Rp78.999.900
Spesifikasi
Angle of View(Horizontal / Vertical / Diagonal) 22 ° 40 '. 15 ° 10' . 27 ° (Normal) / Image Circle DIA67.2mm
F Value(Minimum aperture) 45
Included AccessoriesCase, hood
LensWide-angle TS lens
Lens configuration11 elements in 9 groups
Magnification (times)(Maximum shooting) 0.5
Mass (g)About 915
MountEF mount
Number of Fan Blades9 (circular diaphragm)
Overall Length (mm)116.5
Shooting Distance (m)(Shortest) 0.39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide-angle tilt lens with high optical performance and operability.

Ulasan Produk

Tidak ada ulasan