Canon Interchangeable lens TS-E17mm F4L

Sebelum PPN:
Rp76.999.900
Spesifikasi
Angle of View(Horizontal / Vertical / Diagonal) 93 ° / 70 ° 30 '/ 104 ° (Normal) / Image Circle DIA67.2mm
F Value(Minimum aperture) 22
Included AccessoriesLens cap 17 (included), lens pouch LP1219 (included)
LensSuper wide-angle tilt lens
Lens configuration18 pieces in 12 groups
Magnification (times)(Maximum shooting) 0.14
Mass (g)About 820
MountEF mount
Number of Fan Blades8 (circular diaphragm)
Overall Length (mm)106.7
Shooting Distance (m)(Shortest) 0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-wide-angle tilt lens with high optical performance and operability.

Ulasan Produk

Tidak ada ulasan