Canon interchangeable lens

Sebelum PPN:
Rp20.999.900
Spesifikasi
ConstitutionLens: 11 elements in 9 groups
Diameter (mm)Filters: 52
F ValueMinimum: 22
Included AccessoriesLens cap E-52II
Magnification (times)Maximum shooting: 0.5
Mass of Main Unit (g)About 305
MountRF mount
Number of Fan BladesAperture: 9 (circular aperture)
Overall Length (mm)62.8
Shooting Distance (m)Minimum: 0.17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wide-angle, single-focus lens that enables half-macro shooting with a maximum shooting magnification of 0.5x.
Demonstrates excellent resolution even when the aperture is wide open. The brightness of the open F1.8 and the circular aperture of 9 blades realize a beautiful bokeh. The compact and lightweight design makes snapshot photography comfortable.
In addition, the optical IS control algorithm has been reviewed and the dual sensing IS has achieved a camera shake correction effect of 5 steps.
Also equipped with a hybrid IS that is effective for macro photography. Combined with the operability of the control ring, macro photography can be performed more comfortably.

Ulasan Produk

Tidak ada ulasan