Canon interchangeable lens

Sebelum PPN:
Rp94.999.900
Spesifikasi
ConstitutionLens: 15 elements in 9 groups
Diameter (mm)Filter: 77
F ValueMinimum: 16
Included AccessoriesLens cap E-77II, lens hood ES-83, lens pouch LP1319
Magnification (times)Maximum shooting: 0.19
Mass of Main Unit (g)About 950
MountRF mount
Number of Fan BladesAperture: 10 pieces (circular aperture)
Overall Length (mm)108
Shooting Distance (m)Minimum: 0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A large-diameter, standard single-focus lens that achieves both sharp depiction and beautiful bokeh from a maximum aperture of F1.2.
Achieves high resolution and high contrast from the center of the screen to the periphery.
Effectively arranges UD lenses and ground aspherical lenses to suppress chromatic aberration.
The [ASC] coating also significantly reduces flare and ghosting.
A beautiful circular diaphragm with a 10-blade diaphragm. In addition, it demonstrates dust-proof and drip-proof performance by attaching a lens filter.
It also has excellent maintainability such as fluorine coating. Also equipped with a control ring that can be assigned functions.

Ulasan Produk

Tidak ada ulasan