Canon interchangeable lens

Sebelum PPN:
Rp129.999.900
Spesifikasi
ConstitutionLens: 19 elements in 13 groups
Diameter (mm)Filter: 95
F ValueMinimum: 22
Included AccessoriesLens cap E-95, lens hood EW-103, lens pouch LP1424
Magnification (times)Maximum shooting: 0.18
Mass of Main Unit (g)About 1430
MountRF mount
Number of Fan BladesAperture: 9 (circular aperture)
Overall Length (mm)139.8
Shooting Distance (m)Minimum: 0.39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A large-diameter lens with an open F value of 2 over the entire zoom range that could be put to practical use only with the EOS R system.
By effectively arranging super UD lenses and large-diameter aspherical lenses, it demonstrates high-resolution and high-contrast descriptive power from the center to the periphery of the screen over the entire zoom range.
Achieves high image quality close to that of a single focus lens from the maximum aperture of F2, and you can enjoy beautiful bokeh with a 9-blade aperture.
In addition, two coatings, [SWC] and [ASC], are used to significantly suppress flare and ghost even when backlit. It also maintains a highly dust-proof and drip-proof structure.

Ulasan Produk

Tidak ada ulasan